Skip Content

Single Solenoid Valve,4/2,1/2In,120/110V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Single Solenoid Valve, 4/2,1/2In, 120/110V

Price $916.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3UM16
  • Mfr. Model # EF8344G074
  • UNSPSC # 40141605
  • Catalog Page # 4025
  • Shipping Weight 6.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSolenoid Valve
  • Body MaterialBrass
  • MediaAir/Inert Gas, Light Oil and Water
  • Valve Design4-Way/2-Position
  • Pipe Size1/2"
  • Orifice Dia.3/8"
  • Coefficient of Volume1.40
  • Min. Operating Pressure Differential10 psi
  • Max. Operating Pressure Differential Air/Inert Gas150 psi
  • Max. Operating Pressure Differential Light Oil125 psi
  • Max. Operating Pressure Differential Water125 psi
  • Coil Insulation ClassF
  • NEMA Rating3, 3S, 4, 4X, 6, 6P, 7, 9
  • Max. Fluid Temp.180 Degrees F
  • Voltage110/120VAC
  • Hz50/60
  • Watts10.1
  • Seal MaterialNBR
  • Coil EnclosureExplosionproof and Watertight
  • Electrical Connections1/2" Conduit w/18" Leads
  • Overall Length3-3/16"
  • Overall Width6-1/16"
  • Overall Height4-1/16"
  • Center Line Pipe Center Size2-15/16"

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • EF8344G075

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.