Skip Content

Solenoid Valve,2/2,1/4 In,NO,120V,Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Solenoid Valve, 2/2,1/4 In, NO, 120V, Brass

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3UL67
  • Mfr. Model # 8262G261
  • UNSPSC # 40141605
  • Catalog Page # N/A
  • Shipping Weight 1.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Open
  • Pipe Size 1/4"
  • Orifice Dia. 3/32"
  • Coefficient of Volume 0.17
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 300 psi
  • Max. Operating Pressure Differential Light Oil 230 psi
  • Max. Operating Pressure Differential Water 250 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 140 Degrees F
  • Voltage 120VAC
  • Hz 60
  • Watts 10.1
  • Seal Material UR
  • Coil Enclosure Watertight No Junction Box
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Overall Length 1-1/4"
  • Overall Width 1-31/32"
  • Overall Height 3-5/16"
  • Center Line Pipe Center Size 2-7/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.