Skip Content

Solenoid Valve,2/2,1In,NC,120/110V,Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Solenoid Valve, 2/2,1In, NC, 120/110V, Brass

Price $631.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3UL38
  • Mfr. Model # 8221G007
  • UNSPSC # 40141605
  • Catalog Page # 4027
  • Shipping Weight 4.6 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSlow Closing Solenoid Valve
  • Body MaterialBrass
  • MediaWater
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1"
  • Orifice Dia.1"
  • Coefficient of Volume11.50
  • Min. Operating Pressure Differential5 psi
  • Max. Operating Pressure Differential Water150 psi
  • Coil Insulation ClassF
  • NEMA Rating1, 2, 3, 3S, 4, 4X
  • IP Rating66
  • Max. Fluid Temp.180 Degrees F
  • Voltage110/120VAC
  • Hz50/60
  • Watts6.1
  • Seal MaterialNBR
  • Coil EnclosureWatertight No Junction Box
  • Electrical Connections1/2" Conduit w/18" Leads
  • Overall Length3-3/4"
  • Overall Width3-3/16"
  • Overall Height5-5/8"
  • Center Line Pipe Center Size4"
  • ApplicationTo Protect Against the Water Hammer Problems Experienced in Many Water and Light Oil Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

    Repair Parts

    Displaying repair parts for model:
    • 8221G007

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    1 year, 2 months ago
    by
    Read all my Q&A
     
    Please wait while more information about EBJFK is loaded.
    Additional information about EBJFK could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Per the supplier this valve is designed to perform properly when mount in any position. However, for optimum life and performance, the solenoid should be mounted vertically and upright to reduce possibility of foreign matter accumulating in the solenoid base sub-assembly area. Thank you for using Grainger.com Ask & Answer.
    1 year, 2 months ago
    by
    Read all my Q&A
     
    Please wait while more information about PattiY is loaded.
    Additional information about PattiY could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-08-26T19:48:27.278-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_3UL38, prod, sort_default
    1 of 1
    • 2015-08-26T19:48:27.279-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_3UL38, prod, sort_default
    1 of 1