Skip Content

Solenoid Valve,2/2,3/4 In,NC,120V,Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Solenoid Valve, 2/2,3/4 In, NC, 120V, Brass

Price $167.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3UK70
  • Mfr. Model # 8210G009
  • UNSPSC # 40141605
  • Catalog Page # 4022
  • Shipping Weight 2.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSolenoid Valve
  • Body MaterialBrass
  • MediaAir/Inert Gas, Light Oil and Water
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size3/4"
  • Orifice Dia.3/4"
  • Coefficient of Volume5.00
  • Min. Operating Pressure Differential5 psi
  • Max. Operating Pressure Differential Air/Inert Gas125 psi
  • Max. Operating Pressure Differential Light Oil125 psi
  • Max. Operating Pressure Differential Water125 psi
  • Coil Insulation ClassF
  • NEMA Rating1, 2, 3, 3S, 4, 4X
  • IP Rating66
  • Max. Fluid Temp.180 Degrees F
  • Voltage120VAC
  • Hz60
  • Watts6.1
  • Seal MaterialNBR
  • Coil EnclosureWatertight No Junction Box
  • Electrical Connections1/2" Conduit w/18" Leads
  • Overall Length2-13/16"
  • Overall Width2-5/16"
  • Overall Height3-5/8"
  • Center Line Pipe Center Size3"
  • ApplicationCar Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 8210G010

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about bemidji is loaded.
Additional information about bemidji could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
There is not a specific time in the specification to open or close this solenoid valve, the valve will actuate instantly and close instantly. There is no published data on the valve timing of Asco Valves..

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about bemidji is loaded.
Additional information about bemidji could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Previouisly Answered 125 PSI

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Hello,
The max operating pressure is 125 PSI, this valve also requires an minimum of 5 PSI differential pressure..

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I need a two-way, NC, 3/4in solenoid valve rated for LP gas and can take a minimum of 150psi. Any suggestions?
2 years, 10 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
The type of ASCO valve you need is an Explosion Proof 3UL21 that is rated to 150PSI gas pressure.If your need is for a higher pressure like in Compressed Natural Gas or LNG Liquified, those valves are special and would need ot be sourced.
I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
Age: 55 to 64
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:47:00.088-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3UK70, prod, sort_default
1 of 1
  • 2015-07-05T20:47:00.090-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3UK70, prod, sort_default
1 of 1