Skip Content

Solenoid Valve,2/2,1 In,NC,120V,Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Solenoid Valve, 2/2,1 In, NC, 120V, Brass

Price $278.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3UK60
  • Mfr. Model # 8210G004
  • UNSPSC # 40141605
  • Catalog Page # 4022
  • Shipping Weight 4.5 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSolenoid Valve
  • Body MaterialBrass
  • MediaAir/Inert Gas, Light Oil and Water
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1"
  • Orifice Dia.1"
  • Coefficient of Volume13.00
  • Min. Operating Pressure Differential5 psi
  • Max. Operating Pressure Differential Air/Inert Gas150 psi
  • Max. Operating Pressure Differential Light Oil100 psi
  • Max. Operating Pressure Differential Water150 psi
  • Coil Insulation ClassF
  • NEMA Rating1, 2, 3, 3S, 4, 4X
  • IP Rating66
  • Max. Fluid Temp.180 Degrees F
  • Voltage120VAC
  • Hz60
  • Watts6.1
  • Seal MaterialNBR
  • Coil EnclosureWatertight No Junction Box
  • Electrical Connections1/2" Conduit w/18" Leads
  • Overall Length3-3/4"
  • Overall Width3-3/8"
  • Overall Height5-5/8"
  • Center Line Pipe Center Size4"
  • ApplicationCar Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

1-pc. molded epoxy coil enclosures have built-in 1/2" NPT conduit hubs with strain relief. Use high-flow valves for liquid, corrosive, and air/inert gas service applications—including car washes, air compressors, pumps, laundry equipment, and industrial water control. Max. ambient temp.: 140°F. Normally closed valves. CSA Certified.

Repair Parts

Displaying repair parts for model:
  • 8210G005

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about LisaB64 is loaded.
Additional information about LisaB64 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:
Unfortunately this solenoid is not rated for steam. If you would like a similar valve for steam use, you may like item number 4NXA1 which is for use with steam up to 50 psi, or item number 4NXA2 which is for use with steam up to 150 psi.

Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-25T19:40:46.670-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3UK60, prod, sort_default
1 of 1
  • 2015-04-25T19:40:46.672-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3UK60, prod, sort_default
1 of 1