Skip Content

Angle Body Piston Valve,Bronze,NC,1.5 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Angle Body Piston Valve, Bronze, NC, 1.5 In

Price $649.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3UK38
  • Mfr. Model # 8290A021
  • UNSPSC # 40141605
  • Catalog Page # 4030
  • Shipping Weight 8.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAngle Body Piston Valve
  • Body MaterialBronze
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1-1/2"
  • Orifice Dia.1-1/2"
  • Coefficient of Volume52
  • Min. Operating Pressure Differential0 psi
  • Max. Operating Pressure Differential Water120 psi
  • Max. Operating Pressure Differential Steam120 psi
  • Min. Pilot Pressure60 psi
  • Max. Pilot Pressure150 psi
  • Operator Size90 mm
  • Ambient Temp. Range15 Degrees to 140 Degrees F
  • Stem Material431 Stainless Steel
  • Disc MaterialBrass
  • Center Line Pipe Center Size9-1/8"
  • Max. Fluid Temp.366 Degrees F
  • Viscosity2,700 SSU
  • Overall Length4-3/4"
  • Overall Width9-3/5"
  • Overall Height10-5/16"
  • ActuatorPilot Solenoid Valve, Not Included
How can we improve our Technical Specifications?

Compliance and Restrictions

    Repair Parts

    Displaying repair parts for model:
    • 8290A021

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.