Skip Content

 
Brass Slow Closing Solenoid Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Brass Slow Closing Solenoid Valve


Technical Specs

  • ItemSlow Closing Solenoid Valve 
  • Body MaterialBrass 
  • MediaWater 
  • Valve Design2-Way/2-Position 
  • Valve ConfigurationNormally Closed 
  • Min. Operating Pressure Differential5 psi 
  • Max. Operating Pressure Differential Water150 psi 
  • Coil Insulation Class
  • NEMA Rating1, 2, 3, 3S, 4, 4X 
  • IP Rating66 
  • Max. Fluid Temp.180 Degrees F 
  • Voltage110/120VAC 
Pipe Size
Please Select
Orifice Dia.
Please Select
Coefficient of Volume
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Orifice Dia.
Coefficient of Volume
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
8221G001
3/8"
9/16"
3.00

$273.75 / each

Solenoid Valve,2/2,3/8 In,NC,120/110V
Catalog Page #  4027 

Price $273.75 / each

Technical Specs

  • ItemSlow Closing Solenoid Valve
  • Body MaterialBrass
  • MediaWater
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size3/8"
  • Orifice Dia.9/16"
  • Coefficient of Volume3.00
  • Min. Operating Pressure Differential5 psi
  • Max. Operating Pressure Differential Water150 psi
  • Coil Insulation ClassF
  • NEMA Rating1, 2, 3, 3S, 4, 4X
  • IP Rating66
  • Max. Fluid Temp.180 Degrees F
  • Voltage110/120VAC
8221G003
1/2"
9/16"
3.50

$273.75 / each

Solenoid Valve,2/2,1/2 In,NC,120/110V
Catalog Page #  4027 

Price $273.75 / each

Technical Specs

  • ItemSlow Closing Solenoid Valve
  • Body MaterialBrass
  • MediaWater
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1/2"
  • Orifice Dia.9/16"
  • Coefficient of Volume3.50
  • Min. Operating Pressure Differential5 psi
  • Max. Operating Pressure Differential Water150 psi
  • Coil Insulation ClassF
  • NEMA Rating1, 2, 3, 3S, 4, 4X
  • IP Rating66
  • Max. Fluid Temp.180 Degrees F
  • Voltage110/120VAC
8221G005
3/4"
3/4"
5.50

$293.25 / each

Solenoid Valve,2/2,3/4 In,NC,120/110V
Catalog Page #  4027 

Price $293.25 / each

Technical Specs

  • ItemSlow Closing Solenoid Valve
  • Body MaterialBrass
  • MediaWater
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size3/4"
  • Orifice Dia.3/4"
  • Coefficient of Volume5.50
  • Min. Operating Pressure Differential5 psi
  • Max. Operating Pressure Differential Water150 psi
  • Coil Insulation ClassF
  • NEMA Rating1, 2, 3, 3S, 4, 4X
  • IP Rating66
  • Max. Fluid Temp.180 Degrees F
  • Voltage110/120VAC
8221G007
1"
1"
11.50

$600.00 / each

Solenoid Valve,2/2,1In,NC,120/110V,Brass
Catalog Page #  4027 

Price $600.00 / each

Technical Specs

  • ItemSlow Closing Solenoid Valve
  • Body MaterialBrass
  • MediaWater
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1"
  • Orifice Dia.1"
  • Coefficient of Volume11.50
  • Min. Operating Pressure Differential5 psi
  • Max. Operating Pressure Differential Water150 psi
  • Coil Insulation ClassF
  • NEMA Rating1, 2, 3, 3S, 4, 4X
  • IP Rating66
  • Max. Fluid Temp.180 Degrees F
  • Voltage110/120VAC
8221G009
1-1/4"
1-1/8"
13.00

$715.00 / each

Solenoid Valve,2/2,1-1/4 In,NC,120/110V
Catalog Page #  4027 

Price $715.00 / each

Technical Specs

  • ItemSlow Closing Solenoid Valve
  • Body MaterialBrass
  • MediaWater
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1-1/4"
  • Orifice Dia.1-1/8"
  • Coefficient of Volume13.00
  • Min. Operating Pressure Differential5 psi
  • Max. Operating Pressure Differential Water150 psi
  • Coil Insulation ClassF
  • NEMA Rating1, 2, 3, 3S, 4, 4X
  • IP Rating66
  • Max. Fluid Temp.180 Degrees F
  • Voltage110/120VAC
8221G011
1-1/2"
1-1/4"
24.00

$1,036.00 / each

Solenoid Valve,2/2,1-1/2 In,NC,120/110V
Catalog Page #  4027 

Price $1,036.00 / each

Technical Specs

  • ItemSlow Closing Solenoid Valve
  • Body MaterialBrass
  • MediaWater
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1-1/2"
  • Orifice Dia.1-1/4"
  • Coefficient of Volume24.00
  • Min. Operating Pressure Differential5 psi
  • Max. Operating Pressure Differential Water150 psi
  • Coil Insulation ClassF
  • NEMA Rating1, 2, 3, 3S, 4, 4X
  • IP Rating66
  • Max. Fluid Temp.180 Degrees F
  • Voltage110/120VAC
8221G013
2"
1-3/4"
36.00

$1,256.00 / each

Solenoid Valve,2/2,2In,NC,120/110V,Brass
Catalog Page #  4027 

Price $1,256.00 / each

Technical Specs

  • ItemSlow Closing Solenoid Valve
  • Body MaterialBrass
  • MediaWater
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size2"
  • Orifice Dia.1-3/4"
  • Coefficient of Volume36.00
  • Min. Operating Pressure Differential5 psi
  • Max. Operating Pressure Differential Water150 psi
  • Coil Insulation ClassF
  • NEMA Rating1, 2, 3, 3S, 4, 4X
  • IP Rating66
  • Max. Fluid Temp.180 Degrees F
  • Voltage110/120VAC