Skip Content

 
Brass Quick Exhaust Solenoid Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Brass Quick Exhaust Solenoid Valve


Technical Specs

  • ItemQuick Exhaust Solenoid Valve 
  • Body MaterialBrass 
  • MediaAir/Inert Gas, Light Oil and Water 
  • Valve Design3-Way/2-Position 
  • Coil Insulation Class
Valve Configuration
Please Select
Pipe Size
Please Select
Orifice Dia.
Please Select
Coefficient of Volume
Please Select
Min. Operating Pressure Differential
Please Select
Max. Operating Pressure Differential Air/Inert Gas
Please Select
Max. Operating Pressure Differential Light Oil
Please Select
Max. Operating Pressure Differential Water
Please Select
NEMA Rating
Please Select
IP Rating
Please Select
Max. Fluid Temp.
Please Select
Voltage
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
14 Products
Compare /
Item #
Mfr.
Model #
Valve Configuration
Pipe Size
Orifice Dia.
Coefficient of Volume
Min. Operating Pressure Differential
Max. Operating Pressure Differential Air/Inert Gas
Max. Operating Pressure Differential Light Oil
Max. Operating Pressure Differential Water
NEMA Rating
IP Rating
Max. Fluid Temp.
Voltage
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
8320G013
Normally Closed
1/8"
1/16"
0.09
0 psi
150 psi
125 psi
125 psi
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
110/120VAC

$104.60 / each

Solenoid Valve,3/2,1/8 In,NC,120/110V
Catalog Page #  4031 

Price $104.60 / each

Technical Specs

  • ItemQuick Exhaust Solenoid Valve
  • Body MaterialBrass
  • MediaAir/Inert Gas, Light Oil and Water
  • Valve Design3-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1/8"
  • Orifice Dia.1/16"
  • Coefficient of Volume0.09
  • Min. Operating Pressure Differential0 psi
  • Max. Operating Pressure Differential Air/Inert Gas150 psi
  • Max. Operating Pressure Differential Light Oil125 psi
  • Max. Operating Pressure Differential Water125 psi
  • Coil Insulation ClassF
  • NEMA Rating1, 2, 3, 3S, 4, 4X
  • IP Rating66
  • Max. Fluid Temp.180 Degrees F
  • Voltage110/120VAC
8320G184
Normally Closed
1/4"
3/32"
0.12
0 psi
150 psi
150 psi
150 psi
1, 2, 3, 3S, 4, 4X
66
200 Degrees F
120VAC

$145.95 / each

Solenoid Valve,3/2,1/4 In,NC,120V,Brass
Catalog Page #  4031 

Price $145.95 / each

Technical Specs

  • ItemQuick Exhaust Solenoid Valve
  • Body MaterialBrass
  • MediaAir/Inert Gas, Light Oil and Water
  • Valve Design3-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1/4"
  • Orifice Dia.3/32"
  • Coefficient of Volume0.12
  • Min. Operating Pressure Differential0 psi
  • Max. Operating Pressure Differential Air/Inert Gas150 psi
  • Max. Operating Pressure Differential Light Oil150 psi
  • Max. Operating Pressure Differential Water150 psi
  • Coil Insulation ClassF
  • NEMA Rating1, 2, 3, 3S, 4, 4X
  • IP Rating66
  • Max. Fluid Temp.200 Degrees F
  • Voltage120VAC
EF8320G184
Normally Closed
1/4"
3/32"
0.12
0 psi
150 psi
150 psi
150 psi
3, 3S, 4, 4X, 6, 6P, 7, 9
200 Degrees F
120VAC

$229.00 / each

Solenoid Valve,3/2,1/4 In,NC,120V,Brass
Catalog Page #  4025 

Price $229.00 / each

Technical Specs

  • ItemQuick Exhaust Solenoid Valve
  • Body MaterialBrass
  • MediaAir/Inert Gas, Light Oil and Water
  • Valve Design3-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1/4"
  • Orifice Dia.3/32"
  • Coefficient of Volume0.12
  • Min. Operating Pressure Differential0 psi
  • Max. Operating Pressure Differential Air/Inert Gas150 psi
  • Max. Operating Pressure Differential Light Oil150 psi
  • Max. Operating Pressure Differential Water150 psi
  • Coil Insulation ClassF
  • NEMA Rating3, 3S, 4, 4X, 6, 6P, 7, 9
  • Max. Fluid Temp.200 Degrees F
  • Voltage120VAC
8317G035
Normally Closed
1/4"
3/32"
0.20
5 psi
150 psi
95 psi
150 psi
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
110/120VAC

$222.75 / each

Solenoid Valve,3/2,1/4 In,NC,120/110V
Catalog Page #  4031 

Price $222.75 / each

Technical Specs

  • ItemQuick Exhaust Solenoid Valve
  • Body MaterialBrass
  • MediaAir/Inert Gas, Light Oil and Water
  • Valve Design3-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1/4"
  • Orifice Dia.3/32"
  • Coefficient of Volume0.20
  • Min. Operating Pressure Differential5 psi
  • Max. Operating Pressure Differential Air/Inert Gas150 psi
  • Max. Operating Pressure Differential Light Oil95 psi
  • Max. Operating Pressure Differential Water150 psi
  • Coil Insulation ClassF
  • NEMA Rating1, 2, 3, 3S, 4, 4X
  • IP Rating66
  • Max. Fluid Temp.180 Degrees F
  • Voltage110/120VAC
EF8317G035
Normally Closed
1/4"
3/32"
0.20
5 psi
150 psi
95 psi
150 psi
3, 3S, 4, 4X, 6, 6P, 7, 9
180 Degrees F
110/120VAC

$332.25 / each

Solenoid Valve,3/2,1/4 In,NC,120/110V
Catalog Page #  4025 

Price $332.25 / each

Technical Specs

  • ItemQuick Exhaust Solenoid Valve
  • Body MaterialBrass
  • MediaAir/Inert Gas, Light Oil and Water
  • Valve Design3-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1/4"
  • Orifice Dia.3/32"
  • Coefficient of Volume0.20
  • Min. Operating Pressure Differential5 psi
  • Max. Operating Pressure Differential Air/Inert Gas150 psi
  • Max. Operating Pressure Differential Light Oil95 psi
  • Max. Operating Pressure Differential Water150 psi
  • Coil Insulation ClassF
  • NEMA Rating3, 3S, 4, 4X, 6, 6P, 7, 9
  • Max. Fluid Temp.180 Degrees F
  • Voltage110/120VAC
8317G023
Normally Closed
1/4"
3/32"
0.20
5 psi
150 psi
150 psi
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
110/120VAC

$217.00 / each

Solenoid Valve,3/2,1/4 In,NC,120/110V
Catalog Page #  4031 

Price $217.00 / each

Technical Specs

  • ItemQuick Exhaust Solenoid Valve
  • Body MaterialBrass
  • MediaAir/Inert Gas, Light Oil and Water
  • Valve Design3-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1/4"
  • Orifice Dia.3/32"
  • Coefficient of Volume0.20
  • Min. Operating Pressure Differential5 psi
  • Max. Operating Pressure Differential Air/Inert Gas150 psi
  • Max. Operating Pressure Differential Water150 psi
  • Coil Insulation ClassF
  • NEMA Rating1, 2, 3, 3S, 4, 4X
  • IP Rating66
  • Max. Fluid Temp.180 Degrees F
  • Voltage110/120VAC
EF8317G035
Normally Closed
1/4"
3/32"
0.20
5 psi
75 psi
30 psi
30 psi
3, 3S, 4, 4X, 6, 6P, 7, 9
180 Degrees F
24VDC

$332.50 / each

Solenoid Valve,3/2,1/4 In,NC,24V,Brass
Catalog Page #  4031 

Price $332.50 / each

Technical Specs

  • ItemQuick Exhaust Solenoid Valve
  • Body MaterialBrass
  • MediaAir/Inert Gas, Light Oil and Water
  • Valve Design3-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1/4"
  • Orifice Dia.3/32"
  • Coefficient of Volume0.20
  • Min. Operating Pressure Differential5 psi
  • Max. Operating Pressure Differential Air/Inert Gas75 psi
  • Max. Operating Pressure Differential Light Oil30 psi
  • Max. Operating Pressure Differential Water30 psi
  • Coil Insulation ClassF
  • NEMA Rating3, 3S, 4, 4X, 6, 6P, 7, 9
  • Max. Fluid Temp.180 Degrees F
  • Voltage24VDC
8321G002
Normally Closed
3/8"
9/32"
0.80
10 psi
200 psi
200 psi
200 psi
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
120VAC

$404.00 / each

Solenoid Valve,3/2,3/8 In,NC,120V,Brass
Catalog Page #  4031 

Price $404.00 / each

Technical Specs

  • ItemQuick Exhaust Solenoid Valve
  • Body MaterialBrass
  • MediaAir/Inert Gas, Light Oil and Water
  • Valve Design3-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size3/8"
  • Orifice Dia.9/32"
  • Coefficient of Volume0.80
  • Min. Operating Pressure Differential10 psi
  • Max. Operating Pressure Differential Air/Inert Gas200 psi
  • Max. Operating Pressure Differential Light Oil200 psi
  • Max. Operating Pressure Differential Water200 psi
  • Coil Insulation ClassF
  • NEMA Rating1, 2, 3, 3S, 4, 4X
  • IP Rating66
  • Max. Fluid Temp.180 Degrees F
  • Voltage120VAC
EF8321G002
Normally Closed
3/8"
3/8"
0.80
10 psi
200 psi
200 psi
200 psi
3, 3S, 4, 4X, 6, 6P, 7, 9
180 Degrees F
120VAC

$480.25 / each

Solenoid Valve,3/2,3/8 In,NC,120V,Brass
Catalog Page #  4025 

Price $480.25 / each

Technical Specs

  • ItemQuick Exhaust Solenoid Valve
  • Body MaterialBrass
  • MediaAir/Inert Gas, Light Oil and Water
  • Valve Design3-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size3/8"
  • Orifice Dia.3/8"
  • Coefficient of Volume0.80
  • Min. Operating Pressure Differential10 psi
  • Max. Operating Pressure Differential Air/Inert Gas200 psi
  • Max. Operating Pressure Differential Light Oil200 psi
  • Max. Operating Pressure Differential Water200 psi
  • Coil Insulation ClassF
  • NEMA Rating3, 3S, 4, 4X, 6, 6P, 7, 9
  • Max. Fluid Temp.180 Degrees F
  • Voltage120VAC
8321G003
Normally Open
1/4"
9/32"
0.80
10 psi
200 psi
200 psi
200 psi
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
110/120VAC

$404.00 / each

Solenoid Valve,3/2,1/4 In,NO,120/110V
Catalog Page #  4031 

Price $404.00 / each

Technical Specs

  • ItemQuick Exhaust Solenoid Valve
  • Body MaterialBrass
  • MediaAir/Inert Gas, Light Oil and Water
  • Valve Design3-Way/2-Position
  • Valve ConfigurationNormally Open
  • Pipe Size1/4"
  • Orifice Dia.9/32"
  • Coefficient of Volume0.80
  • Min. Operating Pressure Differential10 psi
  • Max. Operating Pressure Differential Air/Inert Gas200 psi
  • Max. Operating Pressure Differential Light Oil200 psi
  • Max. Operating Pressure Differential Water200 psi
  • Coil Insulation ClassF
  • NEMA Rating1, 2, 3, 3S, 4, 4X
  • IP Rating66
  • Max. Fluid Temp.180 Degrees F
  • Voltage110/120VAC
8320G172
Universal
1/4"
1/16"
0.09
0 psi
125 psi
130 psi
125 psi
1, 2, 3, 3S, 4, 4X
66
200 Degrees F
120VAC

$145.95 / each

Solenoid Valve,3/2,1/4 In,Universal,120V
Catalog Page #  4031 

Price $145.95 / each

Technical Specs

  • ItemQuick Exhaust Solenoid Valve
  • Body MaterialBrass
  • MediaAir/Inert Gas, Light Oil and Water
  • Valve Design3-Way/2-Position
  • Valve ConfigurationUniversal
  • Pipe Size1/4"
  • Orifice Dia.1/16"
  • Coefficient of Volume0.09
  • Min. Operating Pressure Differential0 psi
  • Max. Operating Pressure Differential Air/Inert Gas125 psi
  • Max. Operating Pressure Differential Light Oil130 psi
  • Max. Operating Pressure Differential Water125 psi
  • Coil Insulation ClassF
  • NEMA Rating1, 2, 3, 3S, 4, 4X
  • IP Rating66
  • Max. Fluid Temp.200 Degrees F
  • Voltage120VAC
EF8320G172
Universal
1/4"
1/16"
0.09
0 psi
130 psi
130 psi
125 psi
3, 3S, 4, 4X, 6, 6P, 7, 9
200 Degrees F
120VAC

$229.00 / each

Solenoid Valve,3/2,1/4 In,Universal,120V
Catalog Page #  4025 

Price $229.00 / each

Technical Specs

  • ItemQuick Exhaust Solenoid Valve
  • Body MaterialBrass
  • MediaAir/Inert Gas, Light Oil and Water
  • Valve Design3-Way/2-Position
  • Valve ConfigurationUniversal
  • Pipe Size1/4"
  • Orifice Dia.1/16"
  • Coefficient of Volume0.09
  • Min. Operating Pressure Differential0 psi
  • Max. Operating Pressure Differential Air/Inert Gas130 psi
  • Max. Operating Pressure Differential Light Oil130 psi
  • Max. Operating Pressure Differential Water125 psi
  • Coil Insulation ClassF
  • NEMA Rating3, 3S, 4, 4X, 6, 6P, 7, 9
  • Max. Fluid Temp.200 Degrees F
  • Voltage120VAC
8320G174
Universal
1/4"
3/32"
0.12
0 psi
100 psi
100 psi
100 psi
1, 2, 3, 3S, 4, 4X
66
200 Degrees F
120VAC

$145.95 / each

Solenoid Valve,3/2,1/4 In,Universal,120V
Catalog Page #  4031 

Price $145.95 / each

Technical Specs

  • ItemQuick Exhaust Solenoid Valve
  • Body MaterialBrass
  • MediaAir/Inert Gas, Light Oil and Water
  • Valve Design3-Way/2-Position
  • Valve ConfigurationUniversal
  • Pipe Size1/4"
  • Orifice Dia.3/32"
  • Coefficient of Volume0.12
  • Min. Operating Pressure Differential0 psi
  • Max. Operating Pressure Differential Air/Inert Gas100 psi
  • Max. Operating Pressure Differential Light Oil100 psi
  • Max. Operating Pressure Differential Water100 psi
  • Coil Insulation ClassF
  • NEMA Rating1, 2, 3, 3S, 4, 4X
  • IP Rating66
  • Max. Fluid Temp.200 Degrees F
  • Voltage120VAC
EF8320G174
Universal
1/4"
3/32"
0.12
0 psi
100 psi
100 psi
100 psi
3, 3S, 4, 4X, 6, 6P, 7, 9
200 Degrees F
120VAC

$229.00 / each

Solenoid Valve,3/2,1/4 In,Universal,120V
Catalog Page #  4025 

Price $229.00 / each

Technical Specs

  • ItemQuick Exhaust Solenoid Valve
  • Body MaterialBrass
  • MediaAir/Inert Gas, Light Oil and Water
  • Valve Design3-Way/2-Position
  • Valve ConfigurationUniversal
  • Pipe Size1/4"
  • Orifice Dia.3/32"
  • Coefficient of Volume0.12
  • Min. Operating Pressure Differential0 psi
  • Max. Operating Pressure Differential Air/Inert Gas100 psi
  • Max. Operating Pressure Differential Light Oil100 psi
  • Max. Operating Pressure Differential Water100 psi
  • Coil Insulation ClassF
  • NEMA Rating3, 3S, 4, 4X, 6, 6P, 7, 9
  • Max. Fluid Temp.200 Degrees F
  • Voltage120VAC