Skip Content

 
Aluminum Dust Collector Solenoid Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Aluminum Dust Collector Solenoid Valve

RED HAT


Technical Specs

  • ItemDust Collector Solenoid Valve 
  • Body MaterialAluminum 
  • MediaAir/Inert Gas 
  • Valve Design2-Way/2-Position 
  • Valve ConfigurationNormally Closed 
  • Min. Operating Pressure Differential5 psi 
  • Max. Operating Pressure Differential Air/Inert Gas125 psi 
  • Coil Insulation Class
  • Voltage120VAC 
BrandRED HAT 
Pipe Size
Please Select
Orifice Dia.
Please Select
Coefficient of Volume
Please Select
NEMA Rating
Please Select
IP Rating
Please Select
Max. Fluid Temp.
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Orifice Dia.
Coefficient of Volume
NEMA Rating
IP Rating
Max. Fluid Temp.
Availability
Price
Qty
8353G052
3/4"
1-1/8"
15.00
1, 2, 3, 3S, 4, 4X
66
150 Degrees F

$188.50 / each

Solenoid Valve,2/2,3/4 In,NC,120V,Alum
Catalog Page #  4027 

Price: $188.50 / each

Technical Specs

  • ItemDust Collector Solenoid Valve
  • Body MaterialAluminum
  • MediaAir/Inert Gas
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size3/4"
  • Orifice Dia.1-1/8"
  • Coefficient of Volume15.00
  • Min. Operating Pressure Differential5 psi
  • Max. Operating Pressure Differential Air/Inert Gas125 psi
  • Coil Insulation ClassF
  • NEMA Rating1, 2, 3, 3S, 4, 4X
  • IP Rating66
  • Max. Fluid Temp.150 Degrees F
  • Voltage120VAC
8353G041
1"
1-1/8"
20.00
1, 2, 3, 3S, 4, and 4X
185 Degrees F

$141.05 / each

Solenoid Valve,2/2,1 In,NC,120V,Alum
Catalog Page #  4027 

Price: $141.05 / each

Technical Specs

  • ItemDust Collector Solenoid Valve
  • Body MaterialAluminum
  • MediaAir/Inert Gas
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1"
  • Orifice Dia.1-1/8"
  • Coefficient of Volume20.00
  • Min. Operating Pressure Differential5 psi
  • Max. Operating Pressure Differential Air/Inert Gas125 psi
  • Coil Insulation ClassF
  • NEMA Rating1, 2, 3, 3S, 4, and 4X
  • Max. Fluid Temp.185 Degrees F
  • Voltage120VAC
8353J039
1-1/2"
2"
53.00
1, 2, 3, 3S, 4, 4X
66
150 Degrees F

$219.00 / each

Solenoid Valve,2/2,1-1/2 In,NC,120V,Alum
Catalog Page #  4027 

Price: $219.00 / each

Technical Specs

  • ItemDust Collector Solenoid Valve
  • Body MaterialAluminum
  • MediaAir/Inert Gas
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1-1/2"
  • Orifice Dia.2"
  • Coefficient of Volume53.00
  • Min. Operating Pressure Differential5 psi
  • Max. Operating Pressure Differential Air/Inert Gas125 psi
  • Coil Insulation ClassF
  • NEMA Rating1, 2, 3, 3S, 4, 4X
  • IP Rating66
  • Max. Fluid Temp.150 Degrees F
  • Voltage120VAC