Skip Content

Paint Shaker,Air Driven close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Paint Shaker, Air Driven

Price $1,322.00 / each

Please sign in or register to access lists

Go

Ship to: 46201 (Change)

Go

Invalid Zip Code

INDIANAPOLIS branch 368

  • Item # 6EXL0
  • Mfr. Model # B4310
  • UNSPSC # 41103811
  • Catalog Page # 1946
  • Shipping Weight 29.72 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPaint Shaker
  • StyleSingle Arm Pneumatic
  • AccommodatesPints, Quarts, and Gallons
  • Air Flow3.2 scfm @ 70 to 135 psi
  • Width8-3/4"
  • Depth20"
  • Height14-3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about WEV1 is loaded.
Additional information about WEV1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The manufacturer does not have any sound level specifications for this item.
Thank you for using Grainger Ask and Answer
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
Has staff answer
 
1 answer

Can this unit mix 5gal pales?

2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Jaime is loaded.
Additional information about Jaime could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the supplier this is a one-gallon shaker.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-25T20:05:01.409-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6EXL0, prod, sort_default
1 of 1
  • 2015-05-25T20:05:01.411-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6EXL0, prod, sort_default
1 of 1