Skip Content

Lamp Recycling Kit,24"x22"x22" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lamp Recycling Kit, 24"x22"x22"

Price $132.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NYA5
  • Mfr. Model # SUPPLY-191
  • UNSPSC # 39101605
  • Catalog Page # 637
  • Shipping Weight 3.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLamp Recycling Kit
  • Length24"
  • Width22"
  • Depth22"
  • Weight Capacity35 lb.
  • For Use WithU-Tubes (46 T12s or 81 T8s), HIDs (60 400 Watt). No CFLs.
  • IncludesContainer, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation
  • UN Approval No.4G/Y15.7/S/09
  • Green Environmental AttributeProduct Facilitates Recycling Programs
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following states: AK, GU, HI, PR and VI.

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: manufacturing
Product used for:: recycling fluorescent lamps
Years purchasing from Grainger:: many
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Tpemberton is loaded.
Additional information about Tpemberton could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The 4NYA5 will have a liner within. However, this container will not be accepted with broken lamps. Veolia has informed us that item 5KH67 is acceptable for broken lamps, but, you MUST call Veolia and inform them of the intent to use the container for broken lamps BEFORE calling them for a full container pickup.

Thank you for using Grainger Ask & Answer
Age: 35 to 44
3 years ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-01T19:41:45.027-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NYA5, prod, sort_default
1 of 1
  • 2015-08-01T19:41:45.029-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NYA5, prod, sort_default
1 of 1