Skip Content

Anti Sieze Compound,Nickel Rich,8 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Anti Sieze Compound, Nickel Rich, 8 oz.

Price $25.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46F530
  • Mfr. Model # 73851
  • UNSPSC # 15121515
  • Catalog Page # N/A
  • Shipping Weight 0.716 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAnti Sieze Compound
  • TypeNickel Rich
  • Size8 oz.
  • Size/Net Weight (Oz.)8
  • Temp. Range (F)0 to 2600 Degrees
  • Flash Point (F)390 Degrees
  • Specific Gravity1.1
  • ContainsPure Nickel Flakes
  • ApplicationIdeal for use in ammonia, acetylene and vinyl monomers which are unstable in the presence of copper - contains NO coopper or graphite. Therefore can be used in applications that prohibit the presence of cooper. Used extensively in refineries, chemical plants, petro-chemical plants, power generation facilities. Burner tips, furnace hinges, heat exchangers, reactor bolts, manifolds, manhole studs, sliding surfaces, keyways and bushings. Not for use on oxygen.
  • CharacteristicsSilver Color Grease
  • StandardsNAVSEA INST 9210.36B
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.