Skip Content

Switchmat,24 x 43 In,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Switchmat, 24 x 43 In, Yellow

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5DYJ0
  • Mfr. Model # 2443-14H-Y
  • UNSPSC # 39121506
  • Catalog Page # N/A
  • Shipping Weight 54.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Switchmat
  • Termination 10 ft. Cable with Bare Wires
  • Length 43"
  • Width 24"
  • Thickness 3/8"
  • Actuating Force 10 to 15 lb.
  • Material Solid Vinyl
  • Color Yellow
  • Contact Form SPST, 2 Wire
  • AC Contact Rating 100W @ 24V
  • DC Contact Rating 100W @ 24V
  • Standards ANSI/RIA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.