Skip Content

Rear View Camera System,(1) Camera Setup close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rear View Camera System, (1) Camera Setup

Price $353.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6HCJ6
  • Mfr. Model # RVS-082507
  • UNSPSC # 25172105
  • Catalog Page # 1263
  • Shipping Weight 6.33 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRear View Camera System
  • Camera TypeCCD
  • Viewing Angle130 Degrees
  • Camera Resolution250k Pixels
  • Monitor TypeTFT-LCD
  • Monitor Size7"
  • IP Rating67
  • Impact Rating10 G
  • FeaturesColor Camera with Infra-red Illuminator
  • Power Required12 to 24VDC
  • Includes(1) Camera, (1) 7" TFT LCD Color Monitor with Universal Mount, (1) 3 Channel Multiplexer Control Unit, 66 Foot Cable for Camera, (1) Remote Control, Power Connection Wire, (1) Double RCA and Power Converter, (1) Screw Kit and Instructions
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Reversed image?

Does this camera and monitor work so that the image is the same as looking backwards in a rear-view mirror? Or is the image presented as seen if you were facing backwards? In other words, does the camera reverse the image?
7 months ago
by
Read all my Q&A
 
Please wait while more information about John99 is loaded.
Additional information about John99 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item has a mirror image switch that allows standard and reverse image viewing.

Thank you for using Grainger Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:58:09.708-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6HCJ6, prod, sort_default
1 of 1
  • 2015-05-22T19:58:09.710-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6HCJ6, prod, sort_default
1 of 1