Skip Content

26" LCD Flat Screen Commercial HDTV, 60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

RCA

26" LCD Flat Screen Commercial HDTV, 60 Hz

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5CFR4
  • Mfr. Model # J26C700
  • UNSPSC # 52161505
  • Catalog Page # N/A
  • Shipping Weight 29.98 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TVs are configured with a separate installation remote, to prevent settings from being changed by guests. All remotes sold separately. TVs are clone capable; menu and channel settings can be copied from one television on to all other televisions in the facility.

View More

Technical Specs

  • Item Commercial HDTV
  • Display Type LCD Flat Screen
  • Screen Size 26"
  • Height 19-27/32"
  • Width 27"
  • Depth 4.07"
  • Digital Cable Ready Yes
  • Max. Resolution 1366 x 768
  • Vertical Resolution 768p
  • Contrast Ratio 1100:1
  • Brightness 500
  • USB Slot 1
  • HDMI Inputs 1
  • S-Video Inputs 0
  • Component Video Inputs 1
  • Composite Inputs 1
  • PC Inputs 1
  • Audio Outputs 1
  • Watts/Channel 5
  • Speakers 2
  • Simulated Surround Yes
  • Sound Leveler Yes
  • Language Options English/French/Spanish
  • V-Chip Yes
  • Sleep/Alarm Timer Yes
  • Remote Control Type IR
  • Energy Star Compliant Yes
  • Screen Refresh Rate 60 Hz
  • Aspect Ratio 16:9
  • Weight Capacity 26.01 lb.
  • Includes TV, Power Cord, User Manual
  • Coaxial Cable Inputs 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.