Skip Content

26" LED Flat Screen Commercial HDTV, 60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

RCA

26" LED Flat Screen Commercial HDTV, 60 Hz

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 22P330
  • Mfr. Model # J26CE820
  • UNSPSC # 52161505
  • Catalog Page # N/A
  • Shipping Weight 15.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED backlit technology TV provides images with sharp, vivid colors. Prevents television settings from being changed by the guest with an installation remote that is different than the guest remote. Menu allows the facility to configure TVs to provide optimal user experience for their guests. TV is clone capable, which means menu and channel settings can be copied out of one television and placed in all other televisions in the facility. Remotes sold separately.

View More

Technical Specs

  • Item Commercial HDTV
  • Display Type LED Flat Screen
  • Screen Size 26"
  • Height 16-3/8"
  • Width 25-1/2"
  • Depth 1-3/4"
  • Digital Cable Ready Yes
  • Max. Resolution 1366 x 768
  • Vertical Resolution 768p
  • Contrast Ratio 10000:1
  • Brightness 350
  • Media Card Slot No
  • USB Slot 1
  • HDMI Inputs 2
  • S-Video Inputs 0
  • Component Video Inputs 1
  • Composite Inputs 1
  • PC Inputs 1
  • Audio Outputs 1
  • Watts/Channel 3
  • Speakers 2
  • Simulated Surround Yes
  • Sound Leveler Yes
  • Language Options English/French/Spanish
  • V-Chip Yes
  • Sleep/Alarm Timer Yes
  • Remote Control Type IR
  • Multifunction Yes
  • Energy Star Compliant Yes
  • Screen Refresh Rate 60 Hz
  • Aspect Ratio 16:9
  • Weight Capacity 18.25 lb.
  • Includes TV, Power Cord, User Manual
  • Coaxial Cable Inputs 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.