Skip Content

Commercial Water Heater,NG,32 In. H,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Commercial Water Heater, NG, 32 In. H, Gray


Price $4,352.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5RJR2
  • Mfr. Model # 33SW0100N0E1A0GA9056G1J2
  • UNSPSC # 40102004
  • Catalog Page # 4299
  • Shipping Weight 225.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Commercial Gas Fired Water Heater
  • Fuel NG
  • Net BtuH I-B-R 73,000
  • BtuH Input 100,000
  • Ignition Type Electronic Spark
  • Gas Connection 1/2"
  • Burner Cap 70
  • AFUE 82%
  • Pipe Size Return 1-1/2"
  • Pipe Size Supply 1-1/2"
  • Width 16-1/4"
  • Depth 25-1/4"
  • Height 32"
  • Vent Type Gravity
  • Vent Dia. 5"
  • Cabinet Material 18 ga. Steel
  • Housing Finish Gray
  • Standards CSA
  • Manufacturers Warranty Length 5 yr. Heat Exchanger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Commercial Gas-Fired Water Heaters

• Natural gas
Compact design for residential and light commercial applications. Large diameter copper ASME tube heat exchanger handles high flow rates for long service life. Features operating aquastat, solid bronze headers, corrosion-resistant brushed steel jackets, and self-diagnostic light panel. Good for outdoor or indoor installation in corrosive or harsh environments.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.