Skip Content

IR Therm,-20to2200F,5 In@600 In Focus close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

IR Therm, -20to2200F, 5 In@600 In Focus

Price $3,708.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1CVK5
  • Mfr. Model # RAYR3ILRL3CRU
  • UNSPSC # 41112213
  • Catalog Page # N/A
  • Shipping Weight 3.01 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInfrared Thermometer
  • Temp. Range (F)-20 Degrees to 2200 Degrees F
  • Focus Spot Size and Distance5" @ 600"
  • Accuracy+/-1.5 Degrees F or +/-1%
  • EmissivityAdjustable 0.10 to 1.00
  • IncludesBattery and Carrying Case
  • Laser SightingSingle Dot
  • Battery TypeAA
  • Data Logging100 Points
  • Data HoldYes
  • DisplayBacklit LCD
  • Spectral Response8 to 14 uM
  • Response Time700 msec.
  • Repeatability+/-1 Degrees F or +/-0.5%
  • MemoryMin/Max/Avg/Dif
  • Operating Temp. Range32 Degrees to 120 Degrees F
  • StandardsFDA Class IIIa Laser
  • TriggerYes
  • Special FeaturesLong Range
  • Calibration CertificateNIST
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.