Skip Content

Digital Panel Meter,Temp Or Process close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Panel Meter, Temp Or Process

Price $803.00 / each

Please sign in or register to access lists

Go

Ship to: 73075 (Change)

Go

Invalid Zip Code


OKLAHOMA CITY branch 568

  • Item # 1CVK3
  • Mfr. Model # RAYGPCM
  • UNSPSC # 41111917
  • Catalog Page # 862
  • Shipping Weight 1.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Panel Meter
  • TypeTemperature or Process
  • Input Range0 - 5 V DC or 4 - 20 mA DC or J, K, E, N, R, S, T Thermocouple
  • Display Span-9999 to 9999
  • Display Digits4
  • DisplayRed LED
  • RelaysTwo SPDT rated 5 Amps @ 250VAC
  • Excitation24 V DC @ 50 mA
  • Use With1CVJ1 - 1CVJ4 and 1CVJ7 - 1CVJ9 IR Sensors
  • FitsStandard 1/8 DIN Cutout
  • Connector TypeScrew Terminal
  • Power Required110/220 V AC
  • NEMA Rating12
  • Depth4.13"
  • IncludesMounting Hardware and Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Wanting to insure this particular Raytek Meter comes with a 4-20ma signal output as standard before ordering. Thanks
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Blisterpak is loaded.
Additional information about Blisterpak could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the GP Monitor also accepts
various types of thermocouple inputs. It provides two setpoint alarm signals and one of two types of analog output: 4-20 mA output or thermocouple output.
(Factory default is 4-20 mA output.) If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:52:01.710-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1CVK3, prod, sort_default
1 of 1
  • 2015-09-03T19:52:01.712-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1CVK3, prod, sort_default
1 of 1