Skip Content

115V, Vibratory Tumbler 21" Bowl Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

115V, Vibratory Tumbler 21" Bowl Dia.

Price $1,549.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UJN1
  • Mfr. Model # 23-038
  • UNSPSC # 23131509
  • Catalog Page # 3392
  • Shipping Weight 66.0 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVibratory Tumbler
  • StyleWith Drain and Discharge Port
  • Bowl Capacity0.75 cu. ft.
  • Weight Capacity75 lb.
  • Bowl Dia.21"
  • Bowl Height9-1/2"
  • Voltage115V
  • FeaturesAdjustable Vibration, Inlet and Outlet Ports for Compound Rinsing, Easy Unloading
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Repair Parts

Displaying repair parts for model:
  • 23-039

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What does the Drain and Discharge Port Do?

Can the media and parts come out through the drain and discharge port for easy unloading?
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Anon159357 is loaded.
Additional information about Anon159357 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the description on Grainger.com, Inlet and Outlet Ports for Compound Rinsing, Easy Unloading.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:45:40.864-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UJN1, prod, sort_default
1 of 1
  • 2015-09-03T19:45:40.866-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UJN1, prod, sort_default
1 of 1