Skip Content

Vibratory Tumbler, Standard, 0.18 cu. ft., 12 lb. Weight Capacity, 12" Bowl Dia., 4-1/4" Bowl Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Vibratory Tumbler, Standard, 0.18 cu. ft., 12 lb. Weight Capacity, 12" Bowl Dia., 4-1/4" Bowl Height

Price $233.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UJG5
  • Mfr. Model # 23-022
  • UNSPSC # 23131509
  • Catalog Page # N/A
  • Shipping Weight 7.75 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Used for finishing a wide variety of metals, plastics, and woods that require deburring, prefinishing, and polishing.

View More

Technical Specs

  • Item Vibratory Tumbler
  • Style Standard
  • Bowl Capacity 0.18 cu. ft.
  • Weight Capacity 12 lb.
  • Bowl Dia. 12"
  • Bowl Height 4-1/4"
  • Voltage 115V
  • Features Not For Use With Cermaic, Ceramilite or Steel Shot
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Was very well made and definetly does the job. Quieter than the last one and did not walk all over. The rubber feet really held it in place. May 9, 2013
  • 2016-02-06 T19:59:54.270-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5UJG5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years ago
by
Read all my Q&A
 
Please wait while more information about Anicca is loaded.
Additional information about Anicca could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
this tumbler is not really ideal for tumbling stones and is to be used with Plastic media.

Thank you for using Grainger Ask & Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:30.979-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UJG5, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:30.980-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UJG5, prod, sort_default
1 of 1