Skip Content

Rechargeable Power Bank,USB Devices close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rechargeable Power Bank, USB Devices

Price $14.71 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20VC32
  • Mfr. Model # PS68BK
  • UNSPSC # 26111704
  • Catalog Page # N/A
  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rechargeable Power Bank
  • Power Requirement Lithium Ion Rechargeable
  • For Use With USB Powered Devices
  • Charges Up To (1) Device
  • Battery Chemistry Lithium Ion
  • Battery Capacity 800mAh
  • Recharge Time 2 hr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Rated 2.6 out of 5 by 15reviewers.
Rated 1 out of 5 by Did not fit This adaptor did not fit into my Apple device. I advise against purchasing this item: look elsewhere. November 26, 2015
Rated 1 out of 5 by Cell phone charger I don't have anything bad to say about the product at this time because it doesn't work with the new iPhones. I need to return it & get one that will work with the iPhone 5s. July 16, 2014
Rated 5 out of 5 by Charge it up first and a few other tips Yes, you must charge it up AND keep it charged every 12 months or so. (Not every 12 hours like mentioned elsewhere). Once a year. Not every day.It's smart to test it out before you need it so you know how to make it work! A recent test I did after leaving it charged and stored for months gave me a decent jolt of juice and was certainly enough to make an emergency call or two.Finally, when it comes to the switch, here's the trick: move the switch in the direction you want power to flow.Move it towards the device side aka "Out" when you want power to flow OUT to your phone/device.Move the switch towards the USB end aka "In/Off" when you want to power flow IN to the unit #to re-charge it once it's been used#.Leave the switch towards In/Off when stored. But don't forget to slide it back to "Out" when you need to use it. July 12, 2014
Rated 1 out of 5 by not worth it didnt charge my phone at all. Charge light came on, phone noticed the charge, but it was a slow to none trickle and stopped charging within minutes. Tried it out on my daughter's non-smart phone thinking my phone was just too much, no such luck. This one went back to the store for a refund. I had higher hopes for rayovac. June 30, 2014
Rated 2 out of 5 by Meh It holds a charge for only 12 hours. This means you must plug it in every 12 hours, so that it is ready in case you need it, right? Plus, it has so many little parts with no way of storing them when are using the ones you need. The little writing is impossible to see, and I had to go to the internet to figure it out because it came with no instructions. It provides so little charge for all the work, not really worth it. The only thing I will give it is that it is light enough to carry around. I guess for the price, you might like it, but I just don't think its worth all the hassle for about an hour of charge. Sorry June 5, 2014
Rated 1 out of 5 by not happy It broke the first day that I got it. The switch broke so I couldn't use it. : April 21, 2014
Rated 4 out of 5 by Does the job on my Samsung Illusion This device does what it says. When my phone is low on power and gives me the dreaded warning, I simply plug in the phone boost and I'm good to go for at least another half hour or more. The only problem is the cover kept coming off while in my pocket and I finally lost it. What a bummer. February 24, 2014
Rated 2 out of 5 by disappointed Do I need to charge this up before 1st use? I plugged it in to my phone, and it took it from 13% (which is when it usually dies) up to only 20%. Not much of a boost! January 21, 2014
  • 2016-04-27 T23:15:36.972-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_15, tr_15
  • loc_en_US, sid_20VC32, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.