Skip Content

Portable Phone Charger,Apple 30-Pin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Phone Charger, Apple 30-Pin

Price $10.41 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20VC33
  • Mfr. Model # PS71-BT6
  • UNSPSC # 26111704
  • Catalog Page # 676
  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Cell Phone Charger
  • Power Requirement (1) Lithium Size 123 Battery
  • For Use With 30-Pin Apple Products
  • Charges Up To (1) Device
  • Battery Chemistry Lithium
  • Battery Capacity 500mAh
  • Recharge Time 2 hr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Rated 3.9 out of 5 by 7reviewers.
Rated 4 out of 5 by works good works good when battery runs low I would but again my wife likes it great for a fast recharge July 5, 2014
Rated 1 out of 5 by does not work I bought the 2hour power mini charger for my galaxy SIII and it will not charge it or even make a connection with my phone and it says it works with samsung but aparently it dont April 18, 2014
Rated 3 out of 5 by batteries expensive Replacement batteries are expensive. The kids needed a rechargable device so they can listen to music and play games on the bus. Kept the product for power outages or emergencies, but not good for everyday use. February 6, 2014
Rated 5 out of 5 by Great Feature This product is worth it's weight in gold. I'm in sales and it's comes handy when my battery are running low. Thank you Rayovac. September 29, 2013
Rated 4 out of 5 by Super convenient and quick to charge! Love having this portable charger around. My friends have already started asking for one of their own. Very helpful when your phone dies and you have no outlet. It's saved me many times. July 19, 2013
Rated 5 out of 5 by This is going in my emergency kit To test my instant battery charger, I allowed my iPhone to go completely dead and shut down. Plugging the charger in, it took about 4 minutes for there to be enough charge to power it back up. At first, there was only 5% charge showing, but it kept coming up as I used the phone. I watched videos for an hour, a good test. The charge built up to 25%. I let the phone "rest", using it intermittently over the next 2 1/2 hours. The charge read 40%. I watched 1/2 hour of video, the charge dropped to 30%. I unplugged the charger, wondering if I could "restart" a dead phone with it. I used the phone very sporadically for the next 5 hours. So 1 1/2 hours of video, plenty of texting, calling, and Internet, the end result: My phone was on for 9 hours before dying again. Was I able to restart the phone a second time? Nope. Am I satisfied? Yep, my phone was on plenty long from one charge. I need to buy another battery, this rig's going in my emergency kit. June 16, 2013
Rated 5 out of 5 by Great product Works like a dream!! I WOULD AND HAVE TOLD EVERYONE I KNOW ABOUT IT!!!! June 12, 2013
  • 2016-05-04 T22:27:25.743-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_20VC33, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.