Skip Content

General Purpose Spotlight,LED,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

General Purpose Spotlight, LED, Black

Price $68.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 20781 (Change)

Go

Invalid Zip Code


LANHAM branch 896

  • Item # 20JP02
  • Mfr. Model # OT6AASP-B
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 1.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item General Purpose Spotlight
  • Lamp Type LED
  • Lumens 500
  • Battery Type Alkaline
  • Number of Batteries 6
  • Battery Size AA
  • Batteries Included Yes
  • Lamp Life 100 hr.
  • Length 3.75
  • Body Dia. 7.00"
  • Body Color Black
  • Body Material Polypropylene
  • Battery Burn Time 10 hr.
  • Switch Type Push Button
  • Light Output Modes High / Medium / Low
  • Beam Distance 360m
  • Water Penetration Rating IPX7
  • Weight with Batteries 1.57 lb.
  • Standards ANSI
  • Includes (6) AA Batteries
  • Manufacturers Warranty Length Limited Lifetime
  • Replacement Lamp None
  • Rechargeable No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4.1 out of 5 by 11reviewers.
Rated 5 out of 5 by Compact, sturdy and powerful! The light this thing puts out is amazing. Even the "low" setting puts out a bright beam that at most times is all I need and greatly extends the battery life. I use NiMH rechargeable batteries and they work fine. Someone commented earlier that these couldn't be used but they work for me. June 7, 2015
Rated 3 out of 5 by Great features, could be better Dear Rayovac,I'm in the CG, i keep this light in one of our boats, if you bumped it up to 1,000 to 1,300 lumens and kept the water proof capabilities, or improved them, it would be in every small boat ! February 26, 2015
Rated 5 out of 5 by Excellent product, batteries last a very long time. I used it for snorkeling on vacation in a freshwater river with no problems and am very satisfied. I would recommend this light to anyone for outdoor activities. December 18, 2014
Rated 4 out of 5 by Mostly all there I purchased this light to work with but it does such a bang up job that I'll be buying another to throw in the hunting box. My only concern is the softness of the lock switch in regard to staying in place, on or off. It feels like there isn't much friction lock. Otherwise the light is the brightest and lightest high power beam I've owned. Keep up the good work. September 13, 2014
Rated 1 out of 5 by water in bulb,3rd use.. Waterproof? Yeah dont think soo the seal on battery terminal and outer seal leaked water inside bulb..other then that it was a well made light..Non rechargeable battery feature is also one thing to watch out for -you will burn through battery and just like most things with threads they will deteriorate after opening to replace batteries... September 12, 2014
Rated 5 out of 5 by Outstanding Design and Function Rayovac didn't hit a home run with this spotlight. It hit for the cycle. Outstanding design and function. Every detail, from the handle strap to the ergonomic grip, to its submersible and indestructible capabilities, make this the best of the best. Not hands down. Hands up to applaud the engineers and production crew who put this product on the market. After trying one out, I immediately bought three (3) more. September 1, 2014
Rated 3 out of 5 by Not compatible w/ AA rechargeable This is a great flashlight, very bright and includes 6 AA alkaline batteries but it does not work with rechargeable AAs. The box does not specify, only mentions to not mix. Well be returning only bc I can't use rechargeable and I know I'll burn through alkaline quick 10 hrs @500 lumens. May 29, 2014
Rated 5 out of 5 by Power flashlight is awesome. Easy to use. Great quality.. Just love it . Definitely will buy again. April 23, 2014
  • 2015-09-08T19:47:17.246-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_11, tr_11
  • loc_en_US, sid_20JP02, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.