Skip Content

Hearing Aid Battery,Size 312,Brown,PK16 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hearing Aid Battery, Size 312, Brown, PK16

Price $21.23 / pkg. of 16

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5AHD1
  • Mfr. Model # L312ZA-16ZM
  • UNSPSC # 26111710
  • Catalog Page # 674
  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hearing Aid Battery
  • Battery Size 312
  • Color Code Brown
  • Voltage 1.4
  • Replaces AC312E, 312HP, DA312H4, B347PA, ME7Z, B3124, S312A, 312AE, 312A, R312ZA
  • Battery Chemistry Mercury Free
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.6 out of 5 by 173reviewers.
Rated 1 out of 5 by All of the batteries I ordered were at least 1 year older than the expiration date on the packages, please check you stock on all hearing aid batteries. November 5, 2015
Rated 5 out of 5 by Great Battery Works well for me. Local store carries this size and very convenient. May 13, 2015
Rated 5 out of 5 by The BEST 312 Hearing Aid battery there is...bar none ! I have had my hearing aids for about 3 years. I have tried many brands of batteries and been quite disappointed with most of them. The RayOVac 312 battery is in fact the longest lasting and easiest to install battery I have ever found.I buy the multipack of 16 so I never have to worry about a plentiful supply.Believe me when I say, you will never be disappointed with the RayOVac 312 battery in the 16 pack. I buy them direct from RayOVac to insure freshness and the best price. Try them , you will be very pleased that you did. March 16, 2015
Rated 2 out of 5 by problem with 312 battery the first pack of batteries were great and lasted me 1 week the second set you send me are only lasting me 4days I would like to know why these are not lasting longer December 30, 2014
Rated 5 out of 5 by This product has great features. It provides my dad hearing which is wonderful but I need you to stop automatically sending them because we have way too many of them.Thank you. December 15, 2014
Rated 5 out of 5 by Good company been in my home town all my life. keep up the good work. December 11, 2014
Rated 4 out of 5 by this product is userfrendly as the packaging in easy to open and use. arrived in a timely fashion and was put to use upon arrival and kept my hearing aids working for a week before replacement. December 7, 2014
Rated 5 out of 5 by A fine product performs as expected and was shipped just in timely fashion. A fine product, performs as expected and was shipped in timely fashion. December 1, 2014
  • 2016-04-27 T23:41:12.127-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_173, tr_173
  • loc_en_US, sid_5AHD1, prod, sort_default
2 3 4 5... 7next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.