Skip Content

Handheld Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, LED

RAYOVAC


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeLED 
  • Body MaterialAluminum 
  • Body ColorBlack 
BrandRAYOVAC 
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr. Model #
Battery Size
Lumens
Length
Availability
Price
Qty
DIY3AAA-B
AAA
120/19
5-3/8"

$35.35 / each

Flashlight,LED,Black,120/19 L,AAA
Catalog Page #  NA

Price: $35.35 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens120/19
  • Length5-3/8"
  • Body ColorBlack
DIY2D-B
D
140/25
9"

$56.70 / each

Flashlight,LED,Black,140/25 L,D
Catalog Page #  NA

Price: $56.70 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeD
  • Lumens140/25
  • Length9"
  • Body ColorBlack