Skip Content

Flashlight,LED,Black,140/25 L,D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flashlight, LED, Black, 140/25 L, D

Price $57.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21RU33
  • Mfr. Model # DIY2D-B
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 1.75 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Battery SizeD
  • Number of Batteries2
  • Batteries IncludedYes
  • Battery Burn Time12 hr.
  • Length9"
  • Diameter7-1/2"
  • Lumens140/25
  • FocusAdjustable
  • Lamp Life50K hr.
  • Body ColorBlack
  • Body MaterialAluminum
  • Switch TypeTailcap Push Button
  • Lens MaterialPolycarbonate
  • Battery TypeAlkaline
  • Beam Distance316/100m
  • Light Output140/25 lm
  • Impact ResistanceNot Specified
  • Water Penetration RatingIPX4
  • Light Output ModesHigh/Low
  • StandardsANSI/FL1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 4 out of 5 by 2reviewers.
Rated 5 out of 5 by WOW are you kidding me ? this thing rocks ! beats the bejeezus out of my 4-D cell $75 light - this thing is a cannon of light. If you want better output you'll need to pony up more cash April 5, 2015
Rated 3 out of 5 by Average but better than some costing more I liked the amount of light it put out but the feel wasn't right. Too slim and balance was off.Certainly a better beam than you'd expect from such a lite weight. I went with the 3 AAA unit for more light and a better feel. September 13, 2014
  • 2015-08-31T19:46:57.944-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_21RU33, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.