Skip Content

Flashlight,LED,Black,120/19 L,AAA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flashlight, LED, Black, 120/19 L, AAA

Price $35.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21RU31
  • Mfr. Model # DIY3AAA-B
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Battery SizeAAA
  • Number of Batteries3
  • Batteries IncludedYes
  • Battery Burn Time5 hr.
  • Length5-3/8"
  • Diameter1-5/8"
  • Candle Power6400/1250
  • Lumens120/19
  • FocusAdjustable
  • Lamp Life50K hr.
  • Body ColorBlack
  • Body MaterialAluminum
  • Switch TypeTailcap Push Button
  • Lens MaterialPolycarbonate
  • Battery TypeAlkaline
  • Beam Distance160/70m
  • Light Output120/19 lm
  • Impact ResistanceNot Specified
  • Water Penetration RatingIPX4
  • Light Output ModesHigh/Low
  • StandardsANSI/FL1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 4.9 out of 5 by 30reviewers.
Rated 5 out of 5 by Excellent illumination I purchased two LED 2AAA flashlights and was pleased with the illumination. However one of the flashlights did not function properly and returned it to Rayovac for a replacement. Still waiting. The two LED 3AAA flashlights provide much more light and are kept in my vehicles for emergency purposes. November 6, 2014
Rated 5 out of 5 by Excellent Product Very tough, durable, solid flashlight with intense illumination. Great value for the money.A flashlight that looks as if it will last a lifetime. October 19, 2014
Rated 5 out of 5 by Pint sized power house I use this light every day at work. I had the 2 AA version and it was OK but this is the best do to it's size. I like the 3 AAA power and the additional brightness. I misplaced this once because it is so small. When I found it I painted it bright orange. Don't want to lose it again! September 13, 2014
Rated 5 out of 5 by a I have the flashlight for two weeks, It works perfectly as promised. Accidentally I dropped it a couple of times from a height of four feet and no problems. The two way intensity comes handy: first I use the high beam to detect the problem then I use the low beam to light the work space for a longer time. August 2, 2014
Rated 5 out of 5 by Fantastic Flashlights!!! Received my bundle order of "Virtually Indestructible Lights" quite quickly!!! Didn't really need all those flashlights, at least that's what I first thought.The 4c was what I really needed and it performs well beyond my expectations. The light is super bright, far reaching and the high/low settings do a great job of conserving energy.As for the 3aaa flashlight it too performs great and was probably all I needed in the very first place!The headlamp was definitely a performer and made the headlight I already had, look somewhat dim.All in all, very pleased with the bundle, and the value that they provide. A must for anyone wanting to upgrade their outdoor (camping) or whatever lighting needs they may come across!!!I have a pretty extensive collection of 2-AA, 2-123 and 3-AAA cell flashlights costing much more and wow, I gotta say these lights really hold their own!! June 12, 2014
Rated 5 out of 5 by Have you ever dropped a Flashlight and it stopped working!?I have, and am sure many others have had this happen. I got this light so I won't have to worry about how it gets handled, I am not likely to break it. There are some videos on YouTube of people trying to break this light, very entertaining.While it's only 120 lumens, that's all you need for lighting a workspace or a dark corner. You might need it to find a brighter, less sturdy light after you drop it! June 6, 2014
Rated 5 out of 5 by nice surprise, lots of light, great price, will buy more 120 Lumens, great output, tough shell, threw it around trying to hit a cat, still on. Went back out and bought 3 more. Tough shell, great price May 9, 2014
Rated 5 out of 5 by Good flashlight This unit has a very good beam and seems to be very well made. I'd take this light over the more expensive units. March 29, 2014
  • 2015-08-30T20:00:48.113-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_30, tr_30
  • loc_en_US, sid_21RU31, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.