Skip Content

V-Shaped Hand Truck,240 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

V-Shaped Hand Truck, 240 lb.

Price $276.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4ADP1
  • Mfr. Model # 800
  • UNSPSC # 24101504
  • Catalog Page # 1604
  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item V-Shaped Hand Truck
  • Load Capacity 240 lb.
  • Handle Type Single Grip
  • Overall Height 44"
  • Overall Width 21-1/4"
  • Overall Depth 21-1/4"
  • Wheel Type Rubber
  • Wheel Width 1-3/4"
  • Wheel Diameter 8"
  • Material Tubular Steel
  • Color Gray
  • Finish Powder Coated
  • For Use With Books, CDs, Video Tapes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



V-Shaped Hand Truck
• Assembly required 2 skid-resistant 8" rubber wheels Gray powder-coated finish
For moving books and large binders.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.