Skip Content

 
Table Mover close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Table Mover

Technical Specs

  • Item Table Mover 
  • Overall Length 48" 
Load Capacity
Please Select
Overall Width
Please Select
Overall Height
Please Select
Caster Wheel Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Overall Width
Overall Height
Caster Wheel Type
Price
Qty
Please use Qty box to add item(s) to cart.
3753
1000 lb.
36"
50-3/4"
(2) Swivel, (2) Rigid

$923.00 / each

Enter location to check availability
Catalog Page #  NA

Price $923.00 / each

Technical Specs

  • Item Table Mover
  • Load Capacity 1000 lb.
  • Overall Length 48"
  • Overall Width 36"
  • Overall Height 50-3/4"
  • Caster Wheel Type (2) Swivel, (2) Rigid
3751
1000 lb.
36"
50-3/4"
(2) Swivel, (2) Rigid

$894.50 / each

Enter location to check availability
Catalog Page #  NA

Price $894.50 / each

Technical Specs

  • Item Table Mover
  • Load Capacity 1000 lb.
  • Overall Length 48"
  • Overall Width 36"
  • Overall Height 50-3/4"
  • Caster Wheel Type (2) Swivel, (2) Rigid
3771
1600 lb.
24"
43-1/2"
(2) Swivel, (2) Rigid

$739.50 / each

Enter location to check availability
Catalog Page #  NA

Price $739.50 / each

Technical Specs

  • Item Table Mover
  • Load Capacity 1600 lb.
  • Overall Length 48"
  • Overall Width 24"
  • Overall Height 43-1/2"
  • Caster Wheel Type (2) Swivel, (2) Rigid
3773
1600 lb.
24"
43-1/2"
(4) Swivel

$778.50 / each

Enter location to check availability
Catalog Page #  NA

Price $778.50 / each

Technical Specs

  • Item Table Mover
  • Load Capacity 1600 lb.
  • Overall Length 48"
  • Overall Width 24"
  • Overall Height 43-1/2"
  • Caster Wheel Type (4) Swivel
3701
1600 lb.
32-3/4"
43-1/2"
(2) Swivel, (2) Rigid

$654.50 / each

Enter location to check availability
Catalog Page #  NA

Price $654.50 / each

Technical Specs

  • Item Table Mover
  • Load Capacity 1600 lb.
  • Overall Length 48"
  • Overall Width 32-3/4"
  • Overall Height 43-1/2"
  • Caster Wheel Type (2) Swivel, (2) Rigid
3702
1600 lb.
32-3/4"
43-1/2"
(2) Swivel, (2) Rigid

$694.00 / each

Enter location to check availability
Catalog Page #  NA

Price $694.00 / each

Technical Specs

  • Item Table Mover
  • Load Capacity 1600 lb.
  • Overall Length 48"
  • Overall Width 32-3/4"
  • Overall Height 43-1/2"
  • Caster Wheel Type (2) Swivel, (2) Rigid
3708
1600 lb.
32-3/4"
43-1/2"
(4) Swivel

$709.00 / each

Enter location to check availability
Catalog Page #  NA

Price $709.00 / each

Technical Specs

  • Item Table Mover
  • Load Capacity 1600 lb.
  • Overall Length 48"
  • Overall Width 32-3/4"
  • Overall Height 43-1/2"
  • Caster Wheel Type (4) Swivel
3709
1600 lb.
32-3/4"
43-1/2"
(4) Swivel

$722.00 / each

Enter location to check availability
Catalog Page #  NA

Price $722.00 / each

Technical Specs

  • Item Table Mover
  • Load Capacity 1600 lb.
  • Overall Length 48"
  • Overall Width 32-3/4"
  • Overall Height 43-1/2"
  • Caster Wheel Type (4) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More