Skip Content

Stacking ChairTruck,240Lb Cap,48x33-1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Stacking ChairTruck, 240Lb Cap, 48x33-1/2

Price $325.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DJW6
  • Mfr. Model # 500PN
  • UNSPSC # 56121302
  • Catalog Page # N/A
  • Shipping Weight 31.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStacking Chair Truck
  • Load Capacity240 lb.
  • Frame Width14-1/2"
  • Overall Height48"
  • Overall Depth33-1/2"
  • Wheel Dia.10"
  • Wheel TypeAirless
  • Wheel Width4"
  • FinishPowder Coated
  • ColorGray
  • Handle ColorRed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Allows you to easily move up to 16 chairs at once. 16-ga. tubular steel construction. Features foam-filled wheels.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.