Skip Content

Folding Chair & Tbl Strg Cart,800 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Folding Chair & Tbl Strg Cart, 800 lb.

Price $571.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4ADD4
  • Mfr. Model # 935
  • UNSPSC # 56121302
  • Catalog Page # N/A
  • Shipping Weight 80.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Chair and Table Storage Cart
  • Load Capacity 800 lb.
  • Overall Length 63"
  • Overall Width 31-5/8"
  • Overall Height 74"
  • Holds 36 Chairs and 8 Tables
  • Caster Material Phenolic
  • Caster Dia. 5"
  • Caster Width 1-1/2"
  • Number of Casters 4
  • Caster Type Swivel
  • Frame Material Steel
  • Finish Powder Coated
  • Frame Color Gray
  • Length of Hanger Bar 14"
  • Hanger Width 13-1/4"
  • Width Between Hanger Sets 6-3/8"
  • Handles Fixed Bar
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Storage Trucks
Powder-coated, 14-ga. tubular steel trucks have 16-ga. round steel chair hangers for transport and storage of folding chairs and tables. 5"-dia. phenolic swivel casters.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.