Skip Content

Folding Chr Strg Cart,72 Chairs,800 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Folding Chr Strg Cart, 72 Chairs, 800 lb.

Price $654.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ADD2
  • Mfr. Model # 900
  • UNSPSC # 56121302
  • Catalog Page # N/A
  • Shipping Weight 88.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

5" dia. phenolic swivel casters. 14-ga. tubular steel truck has 16-ga. round steel chair hangers.

View More

Technical Specs

  • Item Folding Chair Storage Cart
  • Load Capacity 800 lb.
  • Overall Length 63"
  • Overall Width 31-5/8"
  • Overall Height 74"
  • Holds 72 Chairs
  • Caster Material Phenolic
  • Caster Dia. 5"
  • Caster Width 1-1/2"
  • Number of Casters 4
  • Caster Type Swivel
  • Frame Material Steel
  • Finish Powder Coated
  • Frame Color Gray
  • Length of Hanger Bar 14"
  • Hanger Width 13-1/4"
  • Width Between Hanger Sets 6-3/8"
  • Handles Fixed Bar
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

door height

will this fit fully loaded through a standard door .
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about soupdragon12345 is loaded.
Additional information about soupdragon12345 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Grainger part number 4ADD2 has a height of 74 inches, and a width of 31- 5/8 inches, when loaded properly. Please also bear in mind the length of the mobile unit will be 63 inches. The U.S. standard door dimensions are 36 inches wide by 80 inches in height. Some modern construction may use slightly larger dimensions for bedrooms and main entries; 47-1/4 inches by 82-43/64 inches. Please be aware of an older standard, in which the width is less, 31-1/2 inches by 80 inches height. Yow will need to be aware of specific door frame sizes before use.

Thank you for using Grainger Ask and Answer
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:00.768-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ADD2, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:00.770-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ADD2, prod, sort_default
1 of 1