Skip Content

 
Self Regulating Heating Cable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Self Regulating Heating Cable

Technical Specs

  • Item Self Regulating Heating Cable 
Mounting Location
Please Select
Cable Length
Please Select
Max. Circuit Length
Please Select
Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $1000-$1500 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Mounting Location
Cable Length
Max. Circuit Length
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
H611250
Dry
250 ft.
200 ft.
120

$1,329.00 / each

Enter location to check availability
Catalog Page #  3809 

Price $1,329.00 / each

Technical Specs

  • Item Self Regulating Heating Cable
  • Mounting Location Dry
  • Cable Length 250 ft.
  • Max. Circuit Length 200 ft.
  • Voltage 120
H311250
Dry
250 ft.
250 ft.
120

$1,134.00 / each

Enter location to check availability
Catalog Page #  3809 

Price $1,134.00 / each

Technical Specs

  • Item Self Regulating Heating Cable
  • Mounting Location Dry
  • Cable Length 250 ft.
  • Max. Circuit Length 250 ft.
  • Voltage 120
H622100
Wet or Dry
100 ft.
375 ft.
240

$1,006.00 / each

Enter location to check availability
Catalog Page #  3809 

Price $1,006.00 / each

Technical Specs

  • Item Self Regulating Heating Cable
  • Mounting Location Wet or Dry
  • Cable Length 100 ft.
  • Max. Circuit Length 375 ft.
  • Voltage 240
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More