Skip Content

50 ft. Self Regulating Heating Cable, Wet or Dry, Max. Circuit Length 250 ft., Voltage 120 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

50 ft. Self Regulating Heating Cable, Wet or Dry, Max. Circuit Length 250 ft., Voltage 120

Price $246.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5E316
  • Mfr. Model # W51-50P
  • UNSPSC # 26121601
  • Catalog Page # 3809
  • Shipping Weight 4.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reliable, self-regulating, and designed for metal and plastic pipe freeze protection. You can also use it for gutter and roof deicing applications on porches and overhangs. Suitable for use in dry or wet locations. Cable comes preassembled with a 30-inch power cord and plug. Heating cable is not suitable for use in lengths longer than 100 ft. To help minimize the danger of fire if the heating cable is damaged or improperly installed, use a Ground-Fault-Protection Device (GFPD).

View More

Technical Specs

  • Item Self Regulating Heating Cable
  • Mounting Location Wet or Dry
  • Cable Length 50 ft.
  • Max. Circuit Length 250 ft.
  • Voltage 120
  • Watts On Metal 300
  • Watts On Plastic 400
  • Plug Type NEMA 5-15
  • Features Easy to Install
  • For Use With Short Pipes, Water Pipe System, Plastic or Metal Pipe Up to 2 1/2" Dia.
  • Standards UL Listed and CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I have a 6" fire standpipe that went up 6 stories in a cold stairwell.I have a electric heater for that stairwell that, is in the basement and would run and never shut off. I was looking for a way to save money because the heat never went up to the 2nd floor and the pipe could have froze . I research the product and it said it would do 2 1/2 pipe. I wrapped it around my 6" standpipe and insulated it.I check the outside pipe temperature and it was over 70*. I don't need to worry about that pipe freezing. January 30, 2013
  • 2016-04-27 T23:41:14.570-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5E316, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.