Skip Content

18 ft. Self Regulating Heating Cable, Wet or Dry, Max. Circuit Length 250 ft., Voltage 240 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

18 ft. Self Regulating Heating Cable, Wet or Dry, Max. Circuit Length 250 ft., Voltage 240

Price $128.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4MC01
  • Mfr. Model # W52-18L
  • UNSPSC # 26121601
  • Catalog Page # 3809
  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Preassembled 240VAC Pipe-Heating Cables

• Suitable for plastic or metal pipes Waterproof No thermostat needed
Self-regulating cables are ideal for refrigeration applications and short pipes. Keep water pipes from freezing and prevent freeze-up problems on freezer doors and in drain pan and drain lines. Prestripped 30" SJTW leads included.
UL Listed and CSA Certified.

View More

Technical Specs

  • Item Self Regulating Heating Cable
  • Mounting Location Wet or Dry
  • Cable Length 18 ft.
  • Max. Circuit Length 250 ft.
  • Voltage 240
  • Watts per Foot @ 40F 6
  • Watts On Metal 108
  • Watts On Plastic 144
  • Features Waterproof
  • For Use With Refrigeration Applications, Short Pipes, Plastic and Metal Pipes
  • Standards UL Listed and CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.