Skip Content

Self Regulating Heat Cable,12 ft. L,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Self Regulating Heat Cable, 12 ft. L, 120V

Price $87.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4E529
  • Mfr. Model # W51-12P
  • UNSPSC # 26121601
  • Catalog Page # 4253
  • Shipping Weight 1.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSelf Regulating Heating Cable
  • Mounting LocationWet or Dry
  • Cable Length12 ft.
  • Max. Circuit Length250 ft.
  • Voltage120
  • Watts On Metal72
  • Watts On Plastic96
  • Plug TypeNEMA 5-15
  • FeaturesEasy to Install
  • For Use WithShort Pipes, Water Pipe System, Plastic or Metal Pipe Up to 2 1/2" Dia.
  • StandardsUL Listed and CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Reliable, self-regulating, and designed for metal and plastic pipe freeze protection. You can also use it for gutter and roof deicing applications on porches and overhangs. Suitable for use in dry or wet locations. Cable comes preassembled with a 30-inch power cord and plug. Heating cable is not suitable for use in lengths longer than 100 ft. To help minimize the danger of fire if the heating cable is damaged or improperly installed, use a Ground-Fault-Protection Device (GFPD).

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about range is loaded.
Additional information about range could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. The manufacturer's installtion and usage instructions should be followed. We would not endorse using an extension cord since the manufacturer has specified not to use one.

Thank you for using Grainger Ask and Answer.
4 months ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
9 months ago
by
Read all my Q&A
 
Please wait while more information about McNeely is loaded.
Additional information about McNeely could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. This item is safe for use on Pex piping. Thank you for using Grainger Ask and Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

temperture control

Does the control on this unit turn the heater off when the temperture is above freezing or is it using current all the time it is connected?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Weston is loaded.
Additional information about Weston could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. The cable will always draw at least some current while it is plugged in, it will draw less current and produce less heat the warmer the temperature gets. Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about haymo is loaded.
Additional information about haymo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This cable can be used on the interior of a pipe, copper or other.

Thank you for using Grainger Ask and Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-23T19:44:17.704-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4E529, prod, sort_default
1 of 1
  • 2015-05-23T19:44:17.707-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4E529, prod, sort_default
1 of 1