Skip Content

50 ft. Self Regulating Heating Cable, Dry, Max. Circuit Length 350 ft., Voltage 240 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

50 ft. Self Regulating Heating Cable, Dry, Max. Circuit Length 350 ft., Voltage 240

Price $329.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VEV7
  • Mfr. Model # H621050
  • UNSPSC # 26121601
  • Catalog Page # 3809
  • Shipping Weight 3.39 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for more-demanding residential/commercial applications on plastic or metal pipes up to 6" dia.

• Cut-to-length in the field
• No thermostat needed
Note: All pipe heating applications require the use of pipe insulation material, sold separately. To minimize the danger of fire if the heating cable is damaged or improperly installed, use a Ground-Fault-Protection Device (GFPD); sold separately.

View More

Technical Specs

  • Item Self Regulating Heating Cable
  • Mounting Location Dry
  • Cable Length 50 ft.
  • Max. Circuit Length 350 ft.
  • Voltage 240
  • Watts per Foot @ 40F 6
  • Amps per Foot @ 40F 0.025
  • Features Self Regulating, Automatically Adjust Heat Output
  • For Use With Lighter Plastic or Metal Pipes Up to 8" Dia.
  • Standards UL Listed and CSA Certified
  • Includes Cable Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.