Skip Content

Self Regulating Heat Cable,50 ft. L,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Self Regulating Heat Cable, 50 ft. L, 120V

Price $298.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VEV6
  • Mfr. Model # H611050
  • UNSPSC # 26121601
  • Catalog Page # 4253
  • Shipping Weight 3.42 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSelf Regulating Heating Cable
  • Mounting LocationDry
  • Cable Length50 ft.
  • Max. Circuit Length200 ft.
  • Voltage120
  • Watts per Foot @ 40F6
  • Amps per Foot @ 40F0.050
  • FeaturesSelf Regulating, Automatically Adjust Heat Output
  • For Use WithLighter Plastic or Metal Pipes Up to 8" Dia.
  • StandardsUL Listed and CSA Certified
  • IncludesCable Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I want to purchase a heat tracing cable to mount on a chilled water line. Should I be purchasing the 2VEV6 (dry) or 2VEV8 (wet or dry) cable?
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about rkughwknvliernbgoernhv is loaded.
Additional information about rkughwknvliernbgoernhv could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
It would probably be in your best interest to purchase the 2VEV8, wet or dry location cable in case of any moisture exposure.

Thanks for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-25T20:03:35.505-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2VEV6, prod, sort_default
1 of 1
  • 2015-05-25T20:03:35.507-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2VEV6, prod, sort_default
1 of 1