Skip Content

 
Electrical Tape, Flame Retardant Vinyl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electrical Tape, Flame Retardant Vinyl


Technical Specs

  • ItemElectrical Tape 
  • MaterialFlame Retardant Vinyl 
  • ShapeContinuous Roll 
  • Width3/4" 
  • Length66 ft. 
  • Max. Voltage600 
Color
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
ETP-1818-1-19-20-B
Brown

Limited Quantity Available

$2.39 / each

Electrical Tape,3/4 x 66 ft,7 mil,Brown
Catalog Page #  NA

Clearance Price $2.39 / each

Price $2.66 / each

Technical Specs

  • ItemElectrical Tape
  • MaterialFlame Retardant Vinyl
  • ColorBrown
  • ShapeContinuous Roll
  • Width3/4"
  • Length66 ft.
  • Max. Voltage600
ETP-1818-8-19-20-B
Gray

Limited Quantity Available

$1.48 / each

Electrical Tape,3/4 x 66 ft,7 mil,Gray
Catalog Page #  NA

Clearance Price $1.48 / each

Price $2.71 / each

Technical Specs

  • ItemElectrical Tape
  • MaterialFlame Retardant Vinyl
  • ColorGray
  • ShapeContinuous Roll
  • Width3/4"
  • Length66 ft.
  • Max. Voltage600
ETP-1818-5-19-20-B
Green

Limited Quantity Available

$1.46 / each

Electrical Tape,3/4 x 66 ft,7 mil,Green
Catalog Page #  NA

Clearance Price $1.46 / each

Price $2.66 / each

Technical Specs

  • ItemElectrical Tape
  • MaterialFlame Retardant Vinyl
  • ColorGreen
  • ShapeContinuous Roll
  • Width3/4"
  • Length66 ft.
  • Max. Voltage600
ETP-1818-3-19-20-B
Orange

Limited Quantity Available

$2.44 / each

Electrical Tape,3/4 x 66 ft,7 mil,Orange
Catalog Page #  NA

Clearance Price $2.44 / each

Price $2.71 / each

Technical Specs

  • ItemElectrical Tape
  • MaterialFlame Retardant Vinyl
  • ColorOrange
  • ShapeContinuous Roll
  • Width3/4"
  • Length66 ft.
  • Max. Voltage600
ETP-1818-2-19-20-B
Red

Limited Quantity Available

$2.39 / each

Electrical Tape,3/4 In x 66 ft,7 mil,Red
Catalog Page #  NA

Clearance Price $2.39 / each

Price $2.66 / each

Technical Specs

  • ItemElectrical Tape
  • MaterialFlame Retardant Vinyl
  • ColorRed
  • ShapeContinuous Roll
  • Width3/4"
  • Length66 ft.
  • Max. Voltage600
ETP-7070-7-19-20-P-A
Violet

Limited Quantity Available

$3.39 / each

Electrical Tape,3/4 x 66 ft,7 mil,Violet
Catalog Page #  NA

Clearance Price $3.39 / each

Price $5.73 / each

Technical Specs

  • ItemElectrical Tape
  • MaterialFlame Retardant Vinyl
  • ColorViolet
  • ShapeContinuous Roll
  • Width3/4"
  • Length66 ft.
  • Max. Voltage600