Skip Content

 
First Aid Kit, Unitized close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

First Aid Kit, Unitized

TM

Technical Specs

  • Item First Aid Kit 
  • Kit Type Unitized 
  • Color White 
  • Mount Type Portable, Wall Mount 
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection 
First Aid ANSI Kit Type
Please Select
First Aid ANSI Kit Class
Please Select
First Aid Kit ANSI Standards
Please Select
Case Material
Please Select
Waterproof
Please Select
Height
Please Select
Width
Please Select
Number of Components
Please Select
Depth
Please Select
People Served
Please Select
Number of Shelves
Please Select
Includes
Please Select
Standards
Please Select
First Aid Kit Application
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
First Aid ANSI Kit Type
First Aid ANSI Kit Class
First Aid Kit ANSI Standards
Case Material
Waterproof
Height
Width
Number of Components
Depth
People Served
Number of Shelves
Includes
Standards
First Aid Kit Application
Price
Qty
Please use Qty box to add item(s) to cart.
3JME6
II
Not ANSI Compliant
ANSI Z308.1-2009
Metal
No
14"
9-1/2"
21
3"
50
3
(100) 1" x 3" Plastic Bandages, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (5) Alcohol Prep Pads, (5) Ammonia Inhalants, (10) Antiseptic Towelettes, (12) Aspirin, (12) Non-Aspirin, (6) 0.9g Burn Cream, (2) Disposable Instant Cold Pack, (1) 1 oz. Eyewash, (1) First Aid Guide, (2) 2" x 5 yd. Gauze, (5) Insect Sting Relief Wipes, (2) pr. Nitrile Gloves, (12) Nonaspirin Caplets, (1) Scissors, (10) 3" x 3" Sterile Gauze Pads, (4) 4" x 4" Sterile Gauze Pads, (1) 5" x 9" Sterile Gauze Pads, (4) Oval Eye Pads, (1) Triangle Bandage, (1) Tweezers
General Purpose

$86.15 / each

Enter location to check availability
Catalog Page #  NA

Price $86.15 / each

Technical Specs

  • First Aid ANSI Kit Type II
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 14"
  • Width 9-1/2"
  • Number of Components 21
  • Mount Type Portable, Wall Mount
  • Depth 3"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 50
  • Number of Shelves 3
  • Includes (100) 1" x 3" Plastic Bandages, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (5) Alcohol Prep Pads, (5) Ammonia Inhalants, (10) Antiseptic Towelettes, (12) Aspirin, (12) Non-Aspirin, (6) 0.9g Burn Cream, (2) Disposable Instant Cold Pack, (1) 1 oz. Eyewash, (1) First Aid Guide, (2) 2" x 5 yd. Gauze, (5) Insect Sting Relief Wipes, (2) pr. Nitrile Gloves, (12) Nonaspirin Caplets, (1) Scissors, (10) 3" x 3" Sterile Gauze Pads, (4) 4" x 4" Sterile Gauze Pads, (1) 5" x 9" Sterile Gauze Pads, (4) Oval Eye Pads, (1) Triangle Bandage, (1) Tweezers
  • First Aid Kit Application General Purpose
Z63158022
Metal
No
13-11/16"
9-1/4"
120
2-3/4"
2 to 5
2
(82) Assorted Bandages, (20) Antiseptic Wipes, (10) Sterile Gauze Pads, (2) Gauze Roll Bandages, Can Burn Spray 8 oz., Bottle of Eye/Skin Neutralizer, Pair of Vinyl Gloves, Eyewash Solution 1 oz., Tube Foille Ointment 0.5 oz., Triangular Bandage
General Purpose

$126.80 / each

Enter location to check availability
Catalog Page #  NA

Price $126.80 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 13-11/16"
  • Width 9-1/4"
  • Number of Components 120
  • Mount Type Portable, Wall Mount
  • Depth 2-3/4"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 2 to 5
  • Number of Shelves 2
  • Includes (82) Assorted Bandages, (20) Antiseptic Wipes, (10) Sterile Gauze Pads, (2) Gauze Roll Bandages, Can Burn Spray 8 oz., Bottle of Eye/Skin Neutralizer, Pair of Vinyl Gloves, Eyewash Solution 1 oz., Tube Foille Ointment 0.5 oz., Triangular Bandage
  • First Aid Kit Application General Purpose
8L547
Plastic
Yes
10"
10"
102
3"
15
2
(1) First Aid Cream, 0.5 oz., (20) Woven Bandages, 1"W x 3"L, (32) Adhesive Bandages, 1"W x 3"L, (1) Adhesive Tape, 1/2"W x 5 yd., (5) Sterile Dressing Pads, 2"H x 2"W, (10) Sterile Dressing Pads, 3"H x 3"W, (2) Stretch Gauze Bandages, 2"W, (4) Oval Eye Pads, (6) Nonaspirin, Packet of 2, (1) Elastic Bandage, 2"W x 5 yd., (10) Antiseptic Wipes, (1) PVP Iodine Wipes, (1) Large Cold Pack, (4) Gloves, Pair, (1) Scissors, 4"L, (1) Plastic Forceps, (1) First Aid Guide, (1) Tri-B Unit, 40 Single
Workplace

$85.70 / each

Enter location to check availability
Catalog Page #  NA

Price $85.70 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 10"
  • Width 10"
  • Number of Components 102
  • Mount Type Portable, Wall Mount
  • Depth 3"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 15
  • Number of Shelves 2
  • Includes (1) First Aid Cream, 0.5 oz., (20) Woven Bandages, 1"W x 3"L, (32) Adhesive Bandages, 1"W x 3"L, (1) Adhesive Tape, 1/2"W x 5 yd., (5) Sterile Dressing Pads, 2"H x 2"W, (10) Sterile Dressing Pads, 3"H x 3"W, (2) Stretch Gauze Bandages, 2"W, (4) Oval Eye Pads, (6) Nonaspirin, Packet of 2, (1) Elastic Bandage, 2"W x 5 yd., (10) Antiseptic Wipes, (1) PVP Iodine Wipes, (1) Large Cold Pack, (4) Gloves, Pair, (1) Scissors, 4"L, (1) Plastic Forceps, (1) First Aid Guide, (1) Tri-B Unit, 40 Single
  • First Aid Kit Application Workplace
8YYW3
Plastic
Yes
10"
10"
24
3"
1
(4) Fingertip Adhesive Bandgages, (32) Plastic Adhesive Strips 1"W x 3"L, (4) Knuckle Adhesive Bandages, (1) Adhesive Tape 1/2"W x 5 yd., (1) Triangular Bandage, (6) Burn Cream Packets, (10) Triple Antibiotic Packets, (4) Sterile Dressing Pads 2"H x 2"W, (8) Sterile Dressing Pads 3"H x 3"W, (1) Sterile Dressing Pad, 4"H x 4"W, (10) PVD Iodine Wipes, (3) Insect Sting-Relief Wipes, (1) Instant Cold Pack, (1) Forceps, (1) Scissors, (10) Antiseptic Cleansing Wipes, (2) Sterile Stretch Bandage 2"W, (1) Combine Dressing 5"W x 9"L, (4) Nonaspirin Caplets Pack of (2), (4) Extra Large Adhesive Bandages, (1) First Aid Cream 0.5 oz. Tube, (10) Alcohol Prep Pads, (4) Pairs of Vinyl Gloves, (1) First Aid Guide
ANSI Z308.1-Type I, II or III
General Purpose

$65.90 / each

Enter location to check availability
Catalog Page #  NA

Price $65.90 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 10"
  • Width 10"
  • Number of Components 24
  • Mount Type Portable, Wall Mount
  • Depth 3"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • Number of Shelves 1
  • Includes (4) Fingertip Adhesive Bandgages, (32) Plastic Adhesive Strips 1"W x 3"L, (4) Knuckle Adhesive Bandages, (1) Adhesive Tape 1/2"W x 5 yd., (1) Triangular Bandage, (6) Burn Cream Packets, (10) Triple Antibiotic Packets, (4) Sterile Dressing Pads 2"H x 2"W, (8) Sterile Dressing Pads 3"H x 3"W, (1) Sterile Dressing Pad, 4"H x 4"W, (10) PVD Iodine Wipes, (3) Insect Sting-Relief Wipes, (1) Instant Cold Pack, (1) Forceps, (1) Scissors, (10) Antiseptic Cleansing Wipes, (2) Sterile Stretch Bandage 2"W, (1) Combine Dressing 5"W x 9"L, (4) Nonaspirin Caplets Pack of (2), (4) Extra Large Adhesive Bandages, (1) First Aid Cream 0.5 oz. Tube, (10) Alcohol Prep Pads, (4) Pairs of Vinyl Gloves, (1) First Aid Guide
  • Standards ANSI Z308.1-Type I, II or III
  • First Aid Kit Application General Purpose
8L544
Plastic
Yes
10"
10"
24
3"
1
1
(2) Bandages, (1) Antiseptic Wipe, (1) Bandage Compresses, (1) Eye Pads and Strips, (1) Eyewash, 1 oz., (1) First Aid Card, (1) First Aid Tape, (1) Gauze Pads, (2) PVP Iodine Wipes, (2) Small Cold Packs, (2) Triangular Bandages, (1) Burn Cream Packets, (1) Ammonia Inhalants, (1) Large Bandages, (1) Insect Sting-Relief Wipes
General Purpose

$77.00 / each

Enter location to check availability
Catalog Page #  NA

Price $77.00 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 10"
  • Width 10"
  • Number of Components 24
  • Mount Type Portable, Wall Mount
  • Depth 3"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 1
  • Number of Shelves 1
  • Includes (2) Bandages, (1) Antiseptic Wipe, (1) Bandage Compresses, (1) Eye Pads and Strips, (1) Eyewash, 1 oz., (1) First Aid Card, (1) First Aid Tape, (1) Gauze Pads, (2) PVP Iodine Wipes, (2) Small Cold Packs, (2) Triangular Bandages, (1) Burn Cream Packets, (1) Ammonia Inhalants, (1) Large Bandages, (1) Insect Sting-Relief Wipes
  • First Aid Kit Application General Purpose
8L542
Plastic
Yes
10"
10"
62
3"
3
1
(3) Ammonia Inhalants, (6) Burn Cream, 0.125-oz. Packet, (1) Compress Bandage, 4"W, (4) Compress Bandage, 2"W, (1) Eyewash, (1) Facemask with Eyeshield, (1) First Aid Guide, 2 Pair Vinyl Gloves, (1) MICROSHIELD CPR Mask, (16) Plastic Bandages, 1"W x 3"L, (10) PVP Wipes, (10) Insect Sting-Relief Pads, (1) Triangle Bandage
General Purpose

$66.75 / each

Enter location to check availability
Catalog Page #  NA

Price $66.75 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 10"
  • Width 10"
  • Number of Components 62
  • Mount Type Portable, Wall Mount
  • Depth 3"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 3
  • Number of Shelves 1
  • Includes (3) Ammonia Inhalants, (6) Burn Cream, 0.125-oz. Packet, (1) Compress Bandage, 4"W, (4) Compress Bandage, 2"W, (1) Eyewash, (1) Facemask with Eyeshield, (1) First Aid Guide, 2 Pair Vinyl Gloves, (1) MICROSHIELD CPR Mask, (16) Plastic Bandages, 1"W x 3"L, (10) PVP Wipes, (10) Insect Sting-Relief Pads, (1) Triangle Bandage
  • First Aid Kit Application General Purpose
8L548
Plastic
Yes
10"
14-1/4"
3-1/4"
25
2
(1) First Aid Cream, 0.5 oz., (40) Woven Bandages, 1"W x 3"L, (100) Adhesive Bandages, 1"W x 3"L, (1) Adhesive Tape, 1/2"W x 5 yd., (10) Sterile Dressing Pads, 2"H x 2"W, (5) Sterile Dressing Pads, 4"H x 4"W, (10) Sterile Dressing Pads, 3"H x 3"W, (2) Stretch Gauze Bandages, 2"W, (4) Oval Eye Pads, (6) Nonaspirin, Packet of 2, (1) Elastic Bandage, 2"W x 5 yd., (20) Antiseptic Wipes, (1) PVP Iodine Wipes, (1) Large Cold Pack, (2) Gloves, Pair, (1) Scissors, 4"L, (1) Plastic Forceps, (1) First Aid Guide, (10) Knuckle Bandages, (10) Fingertip Bandages, (10) Extra-Large Bandages, (6) Burn Cream, (1) Insect Sting-Relief Wipes, (1) Eyewash, 0.5 oz., (1) Triangle Bandage
Workplace

$112.45 / each

Enter location to check availability
Catalog Page #  NA

Price $112.45 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 10"
  • Width 14-1/4"
  • Mount Type Portable, Wall Mount
  • Depth 3-1/4"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 25
  • Number of Shelves 2
  • Includes (1) First Aid Cream, 0.5 oz., (40) Woven Bandages, 1"W x 3"L, (100) Adhesive Bandages, 1"W x 3"L, (1) Adhesive Tape, 1/2"W x 5 yd., (10) Sterile Dressing Pads, 2"H x 2"W, (5) Sterile Dressing Pads, 4"H x 4"W, (10) Sterile Dressing Pads, 3"H x 3"W, (2) Stretch Gauze Bandages, 2"W, (4) Oval Eye Pads, (6) Nonaspirin, Packet of 2, (1) Elastic Bandage, 2"W x 5 yd., (20) Antiseptic Wipes, (1) PVP Iodine Wipes, (1) Large Cold Pack, (2) Gloves, Pair, (1) Scissors, 4"L, (1) Plastic Forceps, (1) First Aid Guide, (10) Knuckle Bandages, (10) Fingertip Bandages, (10) Extra-Large Bandages, (6) Burn Cream, (1) Insect Sting-Relief Wipes, (1) Eyewash, 0.5 oz., (1) Triangle Bandage
  • First Aid Kit Application Workplace
9JRL6
Plastic
Yes
10-1/2"
14"
103
3-3/8"
4
2
(10) Ammonia Inhalants, (1) Biohaz Bag w/Three Sanitary Wipes, (6) Burn Cream, 0.125-oz. Packet, (1) Burn Pack: 2"H x 6"W, Gauze, Tape, (1) Cold Pack, Small, (1) Compress Bandage, 4"W, (40 Compress Bandage, 2"W, (1) Disposable Poly Gown, (1) Eyewash, (1) Facemask with Eyeshield, (1) First Aid Guide, (1) Forceps and Scissors, (4) Gauze Pad, 3"W x 3"W, (4) Vinyl Gloves, 2 Pair, (1) MICROSHIELD CPR Mask, (32) Plastic Bandages, 1"W x 3"L, (10) PVP Wipes, (10) Insect Sting-Relief Pads, (2) Tape, 1/2"W x 2 1/2 yd., (1) Triangle Bandage, (10) Triple Antibiotic Packets
General Purpose

$125.45 / each

Enter location to check availability
Catalog Page #  NA

Price $125.45 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 10-1/2"
  • Width 14"
  • Number of Components 103
  • Mount Type Portable, Wall Mount
  • Depth 3-3/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 4
  • Number of Shelves 2
  • Includes (10) Ammonia Inhalants, (1) Biohaz Bag w/Three Sanitary Wipes, (6) Burn Cream, 0.125-oz. Packet, (1) Burn Pack: 2"H x 6"W, Gauze, Tape, (1) Cold Pack, Small, (1) Compress Bandage, 4"W, (40 Compress Bandage, 2"W, (1) Disposable Poly Gown, (1) Eyewash, (1) Facemask with Eyeshield, (1) First Aid Guide, (1) Forceps and Scissors, (4) Gauze Pad, 3"W x 3"W, (4) Vinyl Gloves, 2 Pair, (1) MICROSHIELD CPR Mask, (32) Plastic Bandages, 1"W x 3"L, (10) PVP Wipes, (10) Insect Sting-Relief Pads, (2) Tape, 1/2"W x 2 1/2 yd., (1) Triangle Bandage, (10) Triple Antibiotic Packets
  • First Aid Kit Application General Purpose
9JRL7
Plastic
Yes
5-3/8"
8-3/8"
10
3"
1
1
(1) Bandages, (1) Bandage Compresses, (1) Eye Pads and Strips, (1) First Aid Card, (1) PVP Iodine Wipes, (1) Small Cold Packs, (1) Triangular Bandages, (1) Burn Cream Packets
General Purpose

$35.10 / each

Enter location to check availability
Catalog Page #  NA

Price $35.10 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 5-3/8"
  • Width 8-3/8"
  • Number of Components 10
  • Mount Type Portable, Wall Mount
  • Depth 3"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 1
  • Number of Shelves 1
  • Includes (1) Bandages, (1) Bandage Compresses, (1) Eye Pads and Strips, (1) First Aid Card, (1) PVP Iodine Wipes, (1) Small Cold Packs, (1) Triangular Bandages, (1) Burn Cream Packets
  • First Aid Kit Application General Purpose
9FZG0
Plastic
Yes
5-3/8"
8-3/8"
10
3"
2 to 5
1
(1) Adhesive Tape, (16) Adhesve Bandage Plastic, (4) 3" x 3" Gauze Pads, (1) Triangular Bandage, (2 pr.) Vinyl Gloves, (1) Instant Cold Pack, (10) Antimicrobial Antiseptic Wipes, (6) Burn Jel 18 oz., (2) Sting Relief Wipes, (1) ABD Combine Pad, (1) Plastic Tweezer, (1) First Aid Instruction Chart
General Purpose

$37.75 / each

Enter location to check availability
Catalog Page #  NA

Price $37.75 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 5-3/8"
  • Width 8-3/8"
  • Number of Components 10
  • Mount Type Portable, Wall Mount
  • Depth 3"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 2 to 5
  • Number of Shelves 1
  • Includes (1) Adhesive Tape, (16) Adhesve Bandage Plastic, (4) 3" x 3" Gauze Pads, (1) Triangular Bandage, (2 pr.) Vinyl Gloves, (1) Instant Cold Pack, (10) Antimicrobial Antiseptic Wipes, (6) Burn Jel 18 oz., (2) Sting Relief Wipes, (1) ABD Combine Pad, (1) Plastic Tweezer, (1) First Aid Instruction Chart
  • First Aid Kit Application General Purpose
8L543
Plastic
Yes
7"
10"
16
3"
1
1
(1) Bandages, (1) Antiseptic Wipe, (1) Bandage Compresses, (1) Eye Pads and Strips, (1) Eyewash, 1 oz., (1) First Aid Card, (1) First Aid Tape, (2) Gauze Pads, (1) PVP Iodine Wipes, (1) Small Cold Packs, (1) Triangular Bandages, (1) Burn Cream Packets
General Purpose

$60.80 / each

Enter location to check availability
Catalog Page #  NA

Price $60.80 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 7"
  • Width 10"
  • Number of Components 16
  • Mount Type Portable, Wall Mount
  • Depth 3"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 1
  • Number of Shelves 1
  • Includes (1) Bandages, (1) Antiseptic Wipe, (1) Bandage Compresses, (1) Eye Pads and Strips, (1) Eyewash, 1 oz., (1) First Aid Card, (1) First Aid Tape, (2) Gauze Pads, (1) PVP Iodine Wipes, (1) Small Cold Packs, (1) Triangular Bandages, (1) Burn Cream Packets
  • First Aid Kit Application General Purpose
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms