Skip Content

 
First Aid Kit, Bulk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

First Aid Kit, Bulk

TM

Technical Specs

  • Item First Aid Kit 
  • Kit Type Bulk 
First Aid ANSI Kit Type
Please Select
First Aid ANSI Kit Class
Please Select
First Aid Kit ANSI Standards
Please Select
Color
Please Select
Case Material
Please Select
Waterproof
Please Select
Height
Please Select
Width
Please Select
Number of Components
Please Select
Mount Type
Please Select
Depth
Please Select
Color Code
Please Select
People Served
Please Select
Number of Shelves
Please Select
Includes
Please Select
First Aid Kit Application
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
First Aid ANSI Kit Type
First Aid ANSI Kit Class
First Aid Kit ANSI Standards
Color
Case Material
Waterproof
Height
Width
Number of Components
Mount Type
Depth
Color Code
People Served
Number of Shelves
Includes
First Aid Kit Application
Price
Qty
Please use Qty box to add item(s) to cart.
3JME7
III
Not ANSI Compliant
ANSI Z308.1-2009
White
Metal
No
13-11/16"
9-1/4"
25
Portable, Wall Mount
2-3/4"
No
100
2
(100) 1" x 3" Plastic Bandages, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (10) Ammonia Inhalants, (30) Antiseptic Towelettes, (12) 0.9g Burn Cream, (2) Disposable Instant Cold Pack, (2) 2" x 5 yd. Elastic Bandages, (1) 4 oz. Eyewash, (2) 0.5 oz. First Aid Cream, (1) First Aid Guide, (1) Forcepts, (10) Insect Sting Relief Wipes, (3) pr. Nitrile Gloves, (20) PVP Iodine Wipes, (1) 52" x 84" Rescue Blanket, (1) 4-1/2" Scissors, (10) 2" x 2" Sterile Gauze Pads, (10) 3" x 3" Sterile Gauze Pads, (10) 4" x 4" Sterile Gauze Pads, (2) 5" x 9" Sterile Gauze Pads, (6) Oval Eye Pads, (6) Stretch Bandages, (2) Triangle Bandages, (1) Wire Splint, (100) Woven Adhesive Strips
General Purpose

$174.00 / each

Enter location to check availability
Catalog Page #  NA

Price $174.00 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 13-11/16"
  • Width 9-1/4"
  • Number of Components 25
  • Mount Type Portable, Wall Mount
  • Depth 2-3/4"
  • Color Code No
  • People Served 100
  • Number of Shelves 2
  • Includes (100) 1" x 3" Plastic Bandages, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (10) Ammonia Inhalants, (30) Antiseptic Towelettes, (12) 0.9g Burn Cream, (2) Disposable Instant Cold Pack, (2) 2" x 5 yd. Elastic Bandages, (1) 4 oz. Eyewash, (2) 0.5 oz. First Aid Cream, (1) First Aid Guide, (1) Forcepts, (10) Insect Sting Relief Wipes, (3) pr. Nitrile Gloves, (20) PVP Iodine Wipes, (1) 52" x 84" Rescue Blanket, (1) 4-1/2" Scissors, (10) 2" x 2" Sterile Gauze Pads, (10) 3" x 3" Sterile Gauze Pads, (10) 4" x 4" Sterile Gauze Pads, (2) 5" x 9" Sterile Gauze Pads, (6) Oval Eye Pads, (6) Stretch Bandages, (2) Triangle Bandages, (1) Wire Splint, (100) Woven Adhesive Strips
  • First Aid Kit Application General Purpose
3JME5
III
Not ANSI Compliant
ANSI Z308.1-2009
White
Metal
No
7-11/16"
4-9/16"
23
Portable, Wall Mount
2-3/8"
No
25
2
(50) 1" x 3" Plastic Bandages, (1) 1/2" x 5 yd. Adhesive Tape, (3) Ammonia Inhalants, (1) ANSI Sticker, (10) Antiseptic Towelettes, (24) Aspirin, (6) 0.9g Burn Cream, (1) Disposable Instant Cold Pack, (1) 1 oz. Eyewash, (8) Fingertip Bandages, (8) Flexible Knuckle Bandages, (1) First Aid Guide, (2) 2" x 5 yd. Gauze, (3) Insect Sting Relief Wipes, (2) pr. Nitrile Gloves, (1) Scissors, (4) 3" x 3" Sterile Gauze Pads, (2) 4" x 4" Sterile Gauze Pads, (1) 5" x 9" Sterile Gauze Pads, (4) Oval Eye Pads, (1) Triangle Bandage, (6) 0.5g Triple Antibiotic Ointment, (1) Tweezers
General Purpose

$65.30 / each

Enter location to check availability
Catalog Page #  NA

Price $65.30 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 7-11/16"
  • Width 4-9/16"
  • Number of Components 23
  • Mount Type Portable, Wall Mount
  • Depth 2-3/8"
  • Color Code No
  • People Served 25
  • Number of Shelves 2
  • Includes (50) 1" x 3" Plastic Bandages, (1) 1/2" x 5 yd. Adhesive Tape, (3) Ammonia Inhalants, (1) ANSI Sticker, (10) Antiseptic Towelettes, (24) Aspirin, (6) 0.9g Burn Cream, (1) Disposable Instant Cold Pack, (1) 1 oz. Eyewash, (8) Fingertip Bandages, (8) Flexible Knuckle Bandages, (1) First Aid Guide, (2) 2" x 5 yd. Gauze, (3) Insect Sting Relief Wipes, (2) pr. Nitrile Gloves, (1) Scissors, (4) 3" x 3" Sterile Gauze Pads, (2) 4" x 4" Sterile Gauze Pads, (1) 5" x 9" Sterile Gauze Pads, (4) Oval Eye Pads, (1) Triangle Bandage, (6) 0.5g Triple Antibiotic Ointment, (1) Tweezers
  • First Aid Kit Application General Purpose
9WY83
Red
Nylon
No
9-1/2"
3-1/2"
42
Portable
5"
No
1
0
(16) Plastic Adhesive Bandages, (1) CPR Microshield, (1) Adhesvie Tape, (1) First Aid Cream, (1) Pair Vinly Gloves, (1) Plastic Tweezers, (1) Scissors, (1) ASHI First Aid Guide, (1) Triangular Bandage, (4) Antiseptic Wipes, (5) Sting Relief Wipes, (3) Gauze Pads, (1) ABD Combine Pad, (2) Aypanal Extra, (2) Plastic Patch bandage, (1) Instant Cold Pak
General Purpose

$56.00 / each

Enter location to check availability
Catalog Page #  NA

Price $56.00 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Color Red
  • Case Material Nylon
  • Waterproof No
  • Height 9-1/2"
  • Width 3-1/2"
  • Number of Components 42
  • Mount Type Portable
  • Depth 5"
  • Color Code No
  • People Served 1
  • Number of Shelves 0
  • Includes (16) Plastic Adhesive Bandages, (1) CPR Microshield, (1) Adhesvie Tape, (1) First Aid Cream, (1) Pair Vinly Gloves, (1) Plastic Tweezers, (1) Scissors, (1) ASHI First Aid Guide, (1) Triangular Bandage, (4) Antiseptic Wipes, (5) Sting Relief Wipes, (3) Gauze Pads, (1) ABD Combine Pad, (2) Aypanal Extra, (2) Plastic Patch bandage, (1) Instant Cold Pak
  • First Aid Kit Application General Purpose
Z63157996
White
Plastic
Yes
7"
10"
16
Vehicle
3"
No
1
1
(38) Adhesive Bandages, (8) Ibuprofen Tablets, (10) Antiseptic Wipes, (1) Burn Ointment, 0.5-oz. Tube, (1) Instant Cold Pack, (1) Contents Card, (1) Elastic Bandages, (8) Extra-Strength Nonaspirin Caplets, (1) Eyewash, 1 oz., (1) First Aid Guide, (1) Tweezers, (4) Gauze Pads, (2) Vinyl Gloves, Pair, (1) Rescue Blanket, (1) Scissors, (10) Insect Sting-Relief Wipes, (1) Triangle Bandage
Vehicle

$71.20 / each

Enter location to check availability
Catalog Page #  NA

Price $71.20 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 7"
  • Width 10"
  • Number of Components 16
  • Mount Type Vehicle
  • Depth 3"
  • Color Code No
  • People Served 1
  • Number of Shelves 1
  • Includes (38) Adhesive Bandages, (8) Ibuprofen Tablets, (10) Antiseptic Wipes, (1) Burn Ointment, 0.5-oz. Tube, (1) Instant Cold Pack, (1) Contents Card, (1) Elastic Bandages, (8) Extra-Strength Nonaspirin Caplets, (1) Eyewash, 1 oz., (1) First Aid Guide, (1) Tweezers, (4) Gauze Pads, (2) Vinyl Gloves, Pair, (1) Rescue Blanket, (1) Scissors, (10) Insect Sting-Relief Wipes, (1) Triangle Bandage
  • First Aid Kit Application Vehicle
Z63158018
White
Polypropylene
Yes
7"
10"
93
Portable, Wall Mount
3"
No
10
1
(1) First Aid Cream, 0.5 oz., (20) Woven Bandages, 1"W x 3"L, (32) Adhesive Bandages, 1"W x 3"L, (5) Sterile Dressing Pads, 2"H x 2"W, (10) Sterile Dressing Pads, 3"H x 3"W, (2) Stretch Gauze Bandages, 2"W, (2) Oval Eye Pads, (4) Nonaspirin, Packet of 2, (10) Antiseptic Wipes, (1) Large Cold Pack, (2) Gloves, Pair, (1) Scissors, 4"L, (1) Plastic Forceps, (1) First Aid Guide, (1) Tri-B Unit, 40 Single
General Purpose

$43.15 / each

Enter location to check availability
Catalog Page #  NA

Price $43.15 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Polypropylene
  • Waterproof Yes
  • Height 7"
  • Width 10"
  • Number of Components 93
  • Mount Type Portable, Wall Mount
  • Depth 3"
  • Color Code No
  • People Served 10
  • Number of Shelves 1
  • Includes (1) First Aid Cream, 0.5 oz., (20) Woven Bandages, 1"W x 3"L, (32) Adhesive Bandages, 1"W x 3"L, (5) Sterile Dressing Pads, 2"H x 2"W, (10) Sterile Dressing Pads, 3"H x 3"W, (2) Stretch Gauze Bandages, 2"W, (2) Oval Eye Pads, (4) Nonaspirin, Packet of 2, (10) Antiseptic Wipes, (1) Large Cold Pack, (2) Gloves, Pair, (1) Scissors, 4"L, (1) Plastic Forceps, (1) First Aid Guide, (1) Tri-B Unit, 40 Single
  • First Aid Kit Application General Purpose
7Y506
No
6-9/16"
8-1/8"
Portable
3-9/16"
10
66 Pieces
General Purpose

$98.30 / each

Enter location to check availability
Catalog Page #  NA

Price $98.30 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Waterproof No
  • Height 6-9/16"
  • Width 8-1/8"
  • Mount Type Portable
  • Depth 3-9/16"
  • People Served 10
  • Includes 66 Pieces
  • First Aid Kit Application General Purpose
7Y508
Yes
11"
14-3/4"
Portable
5-1/2"
24
General Purpose

$319.25 / each

Enter location to check availability
Catalog Page #  NA

Price $319.25 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Waterproof Yes
  • Height 11"
  • Width 14-3/4"
  • Mount Type Portable
  • Depth 5-1/2"
  • People Served 24
  • First Aid Kit Application General Purpose
7Y507
Yes
9-11/16"
10-5/8"
Portable
6-7/8"
16
General Purpose

$144.15 / each

Enter location to check availability
Catalog Page #  NA

Price $144.15 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Waterproof Yes
  • Height 9-11/16"
  • Width 10-5/8"
  • Mount Type Portable
  • Depth 6-7/8"
  • People Served 16
  • First Aid Kit Application General Purpose
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More