Skip Content

First Aid Kit,Bulk,White,34 Pcs,200 Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

First Aid Kit, Bulk, White, 34 Pcs, 200 Ppl

Price $261.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JNL7
  • Mfr. Model # 734M1
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 18.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable, Wall Mount
  • Kit Type Bulk
  • Number of Components 34
  • People Served 200
  • Case Material Metal
  • Color White
  • Number of Shelves 4
  • Waterproof No
  • Height 21"
  • Width 15"
  • Depth 5"
  • Color Code No
  • Includes (1) 4 oz. Medi-Wash, (1) 3 oz. Antiseptic Spray, (1) 3 oz. Burn Spray, (20) Antiseptic Wipes, (50) Alcohol Prep Pads, (25) Triple Antibiotic, (10) Ammonia Inhalant, (100) Decorel Forte Plus, Water-Jel Unit Dose, Medics Choice Eye Drops, (100) 1" x 3" Strips, (15) 3" Cotton Tip Applicators, 2" Medi-Rip, Adhesive Tape, Tri-Cut, (25) 3" x 3" Sterile Gauze Pads, (50) 7/8" x 3" Flex Fabric Bandage, (40) Fingertips x-Heavy, (40) Knuckle x-Heavy, Bloodstopper Compress, (100) 2" x 3" Non-Adherent Pads, Triangular Bandage, (4 pr.) Disposable Latex Gloves, 4-1/2" Angle Scissors, First Aid Handbook,Ice Pack,Small,Boxed, Disposable Tweezers, (250) Antacid, (100) Non-Aspirin, (250) Medi First Pain Relief, Eye Pads - Bulk
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.