Skip Content

First Aid Kit,Bulk,White,30 Pcs,150 Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

First Aid Kit, Bulk, White, 30 Pcs, 150 Ppl

Price $207.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JNL5
  • Mfr. Model # 745M1
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 14.17 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable, Wall Mount
  • Kit TypeBulk
  • Number of Components30
  • People Served150
  • Case MaterialMetal
  • ColorWhite
  • Number of Shelves3
  • WaterproofNo
  • Height15-3/4"
  • Width16-3/4"
  • Depth5-3/5"
  • Color CodeNo
  • Includes(1) 4 oz. Medi-Wash, (1) 3 oz. Antiseptic Spray, (1) 3 oz. Burn Spray, (20) Antiseptic Wipes, (50) Alcohol Prep Pads, (25) Triple Antibiotic, Ammonia Inhalant - Bulk, Water-Jel Unit Dose, (100) 1" x 3" Strips, (15) 3" Cotton Tip Applicators, Adhesive Tape, Tri-Cut, (25) 3"x 3" Sterile Gauze Pads, (50) 7/8" x 3" Flex Fabric Bandage, (40) Fingertips x-Heavy, (40) Knuckle x-Heavy, Bloodstopper Compress, (100) 2" x 3" Non-Adherent Pads, Triangular Bandage, (4 pr.) Disposable Latex Gloves, First Aid Handbook, Ice Pack, Small, Boxed, 4-1/2" Wire Scissors, Disposable Tweezers, (250) Antacid, (250) Medi First Pain Relief, Eye Pads - Bulk
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about cabinet is loaded.
Additional information about cabinet could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The cabinet would be item# 3JME9.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-27T19:44:04.607-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JNL5, prod, sort_default
1 of 1
  • 2015-04-27T19:44:04.609-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JNL5, prod, sort_default
1 of 1