Skip Content

 
Temperature Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Temperature Control


Technical Specs

  • Control Range-30 Degrees to 220 Degrees F 
  • Number of Relay Inputs
Switch Type
Please Select
Voltage Range
Please Select
Full Load Amps @ 120V
Please Select
Full Load Amps @ 240VAC
Please Select
Number of Relay Outputs
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Switch Type
Voltage Range
Full Load Amps @ 120V
Full Load Amps @ 240VAC
Number of Relay Outputs
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
ETC-241000-000
2 SPDT
120/208/240VAC
9.8A (NO), 5.8A (NC)
4.9A (NO), 2.9A (NC)
2

$241.50 / each

Line Voltage Thermostat,120 to 240VAC
Catalog Page #  4210 

Price $241.50 / each

Technical Specs

  • Switch Type2 SPDT
  • Control Range-30 Degrees to 220 Degrees F
  • Voltage Range120/208/240VAC
  • Full Load Amps @ 120V9.8A (NO), 5.8A (NC)
  • Full Load Amps @ 240VAC4.9A (NO), 2.9A (NC)
  • Number of Relay Inputs1
  • Number of Relay Outputs2
ETC211-000-000
2 SPDT
120/208/240VAC
9.8A (NO), 5.8A (NC)
4.9A (NO), 2.9A (NC)
2

$172.75 / each

Line Voltage Thermostat,120 to 240VAC
Catalog Page #  4210 

Price $172.75 / each

Technical Specs

  • Switch Type2 SPDT
  • Control Range-30 Degrees to 220 Degrees F
  • Voltage Range120/208/240VAC
  • Full Load Amps @ 120V9.8A (NO), 5.8A (NC)
  • Full Load Amps @ 240VAC4.9A (NO), 2.9A (NC)
  • Number of Relay Inputs1
  • Number of Relay Outputs2
ETC211-100-000
2 SPDT
120/208/240VAC
9.8A (NO), 5.8A (NC)
4.9A (NO), 2.9A (NC)
2

$198.75 / each

Line Voltage Thermostat,120 to 240VAC
Catalog Page #  4210 

Price $198.75 / each

Technical Specs

  • Switch Type2 SPDT
  • Control Range-30 Degrees to 220 Degrees F
  • Voltage Range120/208/240VAC
  • Full Load Amps @ 120V9.8A (NO), 5.8A (NC)
  • Full Load Amps @ 240VAC4.9A (NO), 2.9A (NC)
  • Number of Relay Inputs1
  • Number of Relay Outputs2
ETC212-100-000
2 SPDT
24VAC
9.8A (NO), 5.8A (NC)
4.9A (NO), 2.9A (NC)
2

$196.00 / each

Line Voltage Thermostat,24 to 240VAC
Catalog Page #  4210 

Price $196.00 / each

Technical Specs

  • Switch Type2 SPDT
  • Control Range-30 Degrees to 220 Degrees F
  • Voltage Range24VAC
  • Full Load Amps @ 120V9.8A (NO), 5.8A (NC)
  • Full Load Amps @ 240VAC4.9A (NO), 2.9A (NC)
  • Number of Relay Inputs1
  • Number of Relay Outputs2
ETC212-000-000
2 SPDT
24VAC
9.8A (NO), 5.8A (NC)
4.9A (NO), 2.9A (NC)
2

$177.00 / each

Line Voltage Thermostat,24 to 240VAC
Catalog Page #  4210 

Price $177.00 / each

Technical Specs

  • Switch Type2 SPDT
  • Control Range-30 Degrees to 220 Degrees F
  • Voltage Range24VAC
  • Full Load Amps @ 120V9.8A (NO), 5.8A (NC)
  • Full Load Amps @ 240VAC4.9A (NO), 2.9A (NC)
  • Number of Relay Inputs1
  • Number of Relay Outputs2
ETC-141000-000
SPDT
120/208/240VAC
16A (NO), 5.8A (NC)
8A (NO), 2.9A (NC)
1

$182.25 / each

Line Voltage Thermostat,120 to 240VAC
Catalog Page #  4210 

Price $182.25 / each

Technical Specs

  • Switch TypeSPDT
  • Control Range-30 Degrees to 220 Degrees F
  • Voltage Range120/208/240VAC
  • Full Load Amps @ 120V16A (NO), 5.8A (NC)
  • Full Load Amps @ 240VAC8A (NO), 2.9A (NC)
  • Number of Relay Inputs1
  • Number of Relay Outputs1
ETC111-100-000
SPDT
120/208/240VAC
16A (NO), 5.8A (NC)
8A (NO), 2.9A (NC)
1

$121.35 / each

Line Voltage Thermostat,120 to 240VAC
Catalog Page #  4210 

Price $121.35 / each

Technical Specs

  • Switch TypeSPDT
  • Control Range-30 Degrees to 220 Degrees F
  • Voltage Range120/208/240VAC
  • Full Load Amps @ 120V16A (NO), 5.8A (NC)
  • Full Load Amps @ 240VAC8A (NO), 2.9A (NC)
  • Number of Relay Inputs1
  • Number of Relay Outputs1
ETC-111000-000
SPDT
120/208/240VAC
16A (NO), 5.8A (NC)
8A (NO), 2.9A (NC)
1

$98.50 / each

Line Voltage Thermostat,120 to 240VAC
Catalog Page #  4210 

Price $98.50 / each

Technical Specs

  • Switch TypeSPDT
  • Control Range-30 Degrees to 220 Degrees F
  • Voltage Range120/208/240VAC
  • Full Load Amps @ 120V16A (NO), 5.8A (NC)
  • Full Load Amps @ 240VAC8A (NO), 2.9A (NC)
  • Number of Relay Inputs1
  • Number of Relay Outputs1
ETC112-100-000
SPDT
24VAC
16A (NO), 5.8A (NC)
8A (NO), 2.9A (NC)
1

$121.90 / each

Line Voltage Thermostat,SPDT,24VAC
Catalog Page #  4210 

Price $121.90 / each

Technical Specs

  • Switch TypeSPDT
  • Control Range-30 Degrees to 220 Degrees F
  • Voltage Range24VAC
  • Full Load Amps @ 120V16A (NO), 5.8A (NC)
  • Full Load Amps @ 240VAC8A (NO), 2.9A (NC)
  • Number of Relay Inputs1
  • Number of Relay Outputs1
ETC-112000-000
SPDT
24VAC
16A (NO), 5.8A (NC)
8A (NO), 2.9A (NC)
1

$99.85 / each

Line Voltage Thermostat,24 to 240VAC
Catalog Page #  4210 

Price $99.85 / each

Technical Specs

  • Switch TypeSPDT
  • Control Range-30 Degrees to 220 Degrees F
  • Voltage Range24VAC
  • Full Load Amps @ 120V16A (NO), 5.8A (NC)
  • Full Load Amps @ 240VAC8A (NO), 2.9A (NC)
  • Number of Relay Inputs1
  • Number of Relay Outputs1