Skip Content

Refrigerator Cold Control,34 to 55 Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Refrigerator Cold Control, 34 to 55 Range

Price $19.73 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 20810 (Change)

Go

Invalid Zip Code


WASHINGTON branch 912

  • Item # 6KXG5
  • Mfr. Model # K50Q-1127-001
  • UNSPSC # 39121549
  • Catalog Page # 3769
  • Shipping Weight 0.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Refrigeration Control
  • Type Medium Temp.
  • Switch Type Close On Rise
  • Switch Action SPST
  • Control Range (F) 34 to 55
  • Normally On (F) 41
  • Cold Off 35
  • Warm On 54.5
  • Height (In.) 2-1/2
  • Width (In.) 1-1/8
  • Depth (In.) 1-1/8
  • Capillary Length (In.) 47-1/4
  • Capillary Type Capillary w/Bulb Sensor
  • Voltage 120/240
  • Locked Rotor Amps 80
  • Full Load Amps 16
  • Application Designed for Temperature Cold Control
  • For Use With Bottle Cabinet
  • Includes Faceplate and Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by I just replaced an expensive electronic control on my under counter refrigerator with this simple, proven technology. Aside from my time to effect the change out, I avoided a cost of about $180. for the OEM part. October 18, 2015
Rated 5 out of 5 by Easy to use, easy to install ,easy to maintain, does what is supposed to do without hassle at a great price. September 15, 2015
  • 2016-02-06 T19:55:40.456-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6KXG5, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Moonmur is loaded.
Additional information about Moonmur could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.
Thank you for using Grainger Ask and Answer.
1 month ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:59:53.693-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6KXG5, prod, sort_default
1 of 1
  • 2016-02-06 T19:59:53.694-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6KXG5, prod, sort_default
1 of 1