Skip Content

Refrigerator Cold Control,SPST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Refrigerator Cold Control, SPST

Price $17.94 / each

Please sign in or register to access lists

Go

Ship to: 14602 (Change)

Go

Invalid Zip Code

ROCHESTER branch 657

  • Item # 6KXG4
  • Mfr. Model # K50Q-1126-001
  • UNSPSC # 39121549
  • Catalog Page # 4208
  • Shipping Weight 0.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFreezer Control
  • TypeMedium Temp.
  • Switch TypeClose On Rise
  • Switch ActionSPST
  • Control Range (F)-12 to 15
  • Normally On (F)10
  • Normally Off (F)-4
  • Cold Off-11
  • Warm On15
  • Height (In.)2-1/2
  • Width (In.)1-1/8
  • Depth (In.)1-1/8
  • Capillary Length (In.)47-1/4
  • Capillary TypeCapillary w/Bulb Sensor
  • Voltage120/240
  • Locked Rotor Amps80
  • Full Load Amps16
  • ApplicationDesigned for Temperature Cold Control
  • For Use WithFreezer Cabinet
  • IncludesFaceplate and Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Our Roper deep freezer stopped freezing and began defrosting after over 10 years of faithful service. I determined the thermostat had failed. Due to the age of the freezer, the original part was no longer available, and a close match was about 2/3 the cost of the freezer new. I purchased this thermostat from Grainger about a year ago for around $16 and the freezer works perfectly today. October 11, 2013
  • 2015-05-24T20:13:17.801-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6KXG4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.