Skip Content

Refrigerator Cold Control,0 to 47  Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Refrigerator Cold Control, 0 to 47 Range

Price $17.94 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6KXG3
  • Mfr. Model # K50Q-1125-001
  • UNSPSC # 39121549
  • Catalog Page # 4208
  • Shipping Weight 0.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRefrigeration/Freezer Control
  • TypeMedium Temp.
  • Switch TypeClose On Rise
  • Switch ActionSPST
  • Control Range (F)0 to 47
  • Normally On (F)15
  • Cold Off-4
  • Warm On47
  • Height (In.)2-1/2
  • Width (In.)1-1/8
  • Depth (In.)1-1/8
  • Capillary Length (In.)47-1/4
  • Capillary TypeCapillary w/Bulb Sensor
  • Voltage120/240
  • Locked Rotor Amps80
  • Full Load Amps16
  • ApplicationDesigned for Temperature Cold Control
  • For Use WithSingle Temperature Cabinet
  • IncludesFaceplate and Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about buffalojim is loaded.
Additional information about buffalojim could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This control is designed to maintain a set temperature. When the temperature rises above the setting it will close the contacts to turn the unit on, when the temperature reaches the setting the contacts will open turning the unit off.

Thank you for using Grainger Ask and Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:03:36.890-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6KXG3, prod, sort_default
1 of 1
  • 2015-05-28T20:03:36.892-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6KXG3, prod, sort_default
1 of 1