Skip Content

Refrigerator Cold Control,19 to 38 Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Refrigerator Cold Control, 19 to 38 Range

Price $82.50 / each

Please sign in or register to access lists

Go

Ship to: 30301 (Change)

Go

Invalid Zip Code

FOREST PARK branch 041

  • Item # 6KXC4
  • Mfr. Model # A12-1560
  • UNSPSC # 39121549
  • Catalog Page # 4208
  • Shipping Weight 0.33 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRefrigeration Control
  • TypeMedium Temp.
  • Switch TypeClose On Rise
  • Switch ActionSPST
  • Control Range (F)19 to 38
  • Normally Off (F)24
  • Cold Off19
  • Warm On38
  • Warm Off29
  • Height (In.)2-1/2
  • Width (In.)1-1/8
  • Depth (In.)1-1/8
  • Capillary Length (In.)72
  • Capillary TypeCapillary w/Bulb Sensor
  • Voltage120/208/240V
  • Locked Rotor Amps80
  • Full Load Amps16
  • Pilot Duty Contacts (VA)240
  • ApplicationDesigned For Applications Requiring The Defrosting Of The Evaporator Coil During The Time When The Compressor Is In The Off Cycle
  • For Use WithVending Machines, Automatic Beverage Dispensers, Reach-In Coolers and Various Medium Temperature Commercial Equipment
  • IncludesMounting Hardware and Dial
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.