Skip Content

Line Voltage Thermostat,120 to 240VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Line Voltage Thermostat, 120 to 240VAC

Price $172.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3ZP82
  • Mfr. Model # ETC211-000-000
  • NSN # 5930-01-477-7829
  • UNSPSC # 39121549
  • Catalog Page # 4210
  • Shipping Weight 1.25 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLine Voltage Thermostat
  • Switch Type2 SPDT
  • Switch ActionOpen/Close on Rise
  • Number of Switches2
  • Control Range-30 Degrees to 220 Degrees F
  • Key Pad LockoutYes
  • Differential1 Degrees to 30 Degrees F
  • Height6-1/2"
  • Width2-3/4"
  • Depth2-1/2"
  • Temp. Sensitivity+/-1 Degrees F
  • Sensor TypeThermistor
  • Sensing Bulb Dia.1/4"
  • Sensing Bulb Length2"
  • Capillary Length96"
  • For Use WithHeating, Cooling, Refrigeration
  • ColorGray
  • Display TypeLCD
  • Enclosure TypeNEMA 1
  • Input Voltage120/208/240VAC
  • Voltage Range120/208/240VAC
  • Full Load Amps @ 120V9.8A (NO), 5.8A (NC)
  • Full Load Amps @ 240VAC4.9A (NO), 2.9A (NC)
  • Contact Rating Resistive @ 120V9.8
  • Contact Rating Resistive @ 240V4.9
  • Pilot Duty Contacts (VA)125VA
  • Mounting TypeVertical or Horizontal
  • Number of Relay Inputs1
  • Number of Relay Outputs2
  • Number of Stages2
  • 0-10V OutputNo
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This temperature control does not have a relay for output voltage. There are temperature alarms you can use but it would be a separate unit from this temperature control.

Thank you for using Grainger Ask and Answer.
Age: 35 to 44
3 years ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:38:56.505-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3ZP82, prod, sort_default
1 of 1
  • 2015-07-28T19:38:56.507-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3ZP82, prod, sort_default
1 of 1